Shop All Pet Beds
Arf Pets
Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 27x43
Mfr # APCLPD0127
Zoro # G403327466
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cooling convenience for man’s best friend! This solid-gel cooling mat from Arf Pets is a long-lasting solution for keeping all your pets healthy and comfortable even in the hottest, most humid conditions. The safe and sturdy nylon cushion features an innovative cool gel interior, relaxing and soothing up your pets for up to three continuous hours. As a self-charging pad, it requires absolutely no water, refrigeration, batteries or electricity, making it a truly low maintenance option for the home, the kennel, the yard, the car, the RV, and the hotel. 3-Hour Continuous Comfort The cooling pad will effectively absorb and regulate the body temperature for up to three hours of continuous relief. After 3 hours of use, it automatically recharges in just 15-20 minutes of non-use. Multipurpose Pet Care A wonderful product for older ailing dogs, the cooling pad also helps relax and console a pet that’s recovering from surgery or suffering from pain, swelling, stress, skin conditions, Cushing’s disease, and more. It’s ideal for indoor and outdoor use. Safe for Pet & Humans Unlike other latex pet pads available on the market, Arf Pets innovative nylon construction is designed for the health- and environment-conscious: This solid-gel cooling mat is a completely nontoxic solution for pets, owners, and the planet. Versatile Space-Saver The mat’s sturdy makeup provides ample cushioning support and is perfect for your dog’s bed, portable crate, or the back seat of your car. It is also surprisingly lightweight, with an easy-fold design that makes storage and travel effortless. No Elaborate Cleanup Wipe the mat with a mix of mild soap and water and let dry. The self-activating gel interior requires no water, making mold buildup a problem of the past. And a puncture-resistant exterior resists tearing and lasts through season after season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-20X35)
- A & I PRODUCTS BLADE-MOWER, 16-3/4", 5PT , HL 16.73" x2.5" x0.29" (A-B1EP1035)
- A & I PRODUCTS BLADE-MOWER, 20", 5/8", MULCH 19.94" x2.5" x0.29" (A-B1EP1004)
- PURINA Dog Food, 44 lb Bag (1780014521)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf (APCTPRCH)
- ARF PETS Microwavable Pet Heating Pad, Self Warming Cat Mat, Cozy Cover- Cushion is Included (APMICWRM)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf, PK 2 (APCP2PCK)
- ARF PETS Dog Self Cooling Bed Pet Bed – Foam Based Bolster Bed for Extra Comfort, 20" x 30" (APCLBS)
- ARF PETS Dog Self Cooling Bed Pet Bed – Foam Based Bolster Bed for Extra Comfort, 26" x 40" (APCLBL)
- ARF PETS Cat Step House – Wooden Pet Stairs w/ 3 Nonslip Steps, Built-in House for Dogs and Cats (APSTPSHS)
- MAJESTIC PET 24 in. Small Bagel Bed- Blue (788995611226)
- Arf Pets Pet Beds