Arf Pets

Cat Step House – Wooden Pet Stairs w/ 3 Nonslip Steps, Built-in House for Dogs and Cats


product price: $94.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Arf Pets
  • MFR # APSTPSHS
  • Zoro # G203327499
  • UPC #
    840102190663
  • Country of Origin China
  • Category Pet Beds

Description

A comfortable climb for every feline! Whether you’re housing a playful cat, older dog or short-legged puppy, every pet deserves to climb with confidence. Give them an easy step up with this charming Cat Step House from ARF Pets. Designed for dogs, cats and other domesticated animals up to 150 pounds, the wooden staircase features a graduated 3-step design, plush, high-traction carpeting, an integrated safety rail, and adorable built-in cubby where pets can pass through or grab a quick snooze. The unit’s cutout handles make it simple to transport from room to room, while its rubber-gripped bottom stays stable on any flat surface. Even when your cuddly companion is injured, they’ll enjoy premier access to all their favorite places. Curious pups can jump on the couch or gaze out the window, while frisky kitties frolic in their happy hideaway. Throw them a bone by adding the Cat Step House to your cart today! What You Get 1 x Cat Step House by ARF Pets Three stairs they can climb on and cuddle in A charming room they can call their own !1 Safe, secure step-up convenience! Specs & Details Main unit measures 17”x23”x20” Stairs measure 17”x7”x7” Tunnel space measures 8”x8.5” Material: wood and MDF Weight capacity: 150 pounds Fully carpeted surfaces How to Enjoy Bring home your buddy’s beautiful room with a view Place it under the window so they can watch and wag See them explore its cozy cottage and high-traction steps Position at the foot of the bed to give them a boost at night Support their step whether they’re growing old or short of stature!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.