Shop All Shovels and Scoops
Arett Sales
ProContractor DH Spade Shovel With Fiberglass Handle
Mfr # M15G 49454
Zoro # G104111388
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arett Sales
- MFR # M15G 49454
- Zoro # G104111388
- UPC # 46385494546
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Spade Shovel |
Blade Type | Spade |
Description
ProContractor Shovels have heavy-duty 14 gauge tempered steel heads with wood reinforcing core at head-to-handle connection (fiberglass handles) and a riveted connection. Forward turned step for added comfort. Comes with Red fiberglass or premium wood handle.
Features- Handle - Fiberglass D-grip
- Length - 30 L in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Drive Wheel For Craftsman Most 22" Self-Propelled Mowers 194231X427; 205-714 (205-714)
- ECHO Starter And Pawl Assembly (A050000340)
- GOOD LAND BEE SUPPLY Professional Beekeeping Protective Full Body Suit with Hat & Veil - Extra Large (GLFS-XL)
- LOGO BRANDS Tennessee Bleacher Cushion (217-71B)
- ARETT SALES Razorback Industrial All Steel Spade (A42G 2451700)
- ARETT SALES Steel Long-Handle Round Point Shovel (W01G LHVPTR)
- POLY PRO TOOLS 32 oz Scoop Hand, Poly (P-6400G)
- AMES The Ames 40193 Union Long Handle Round Point Shovel; Black (40193)
- CS UNITEC Round Point Shovel, Aluminum Bronze Blade, 45 in L (EX1006-280A)
- BULLY TOOLS Irrigation Shovel, 12 ga. Steel Blade, Fiberglass Handle (92716)
- RAZOR-BACK #10 12 ga Scoop Shovel, Aluminum Blade, 62 in L Wood Wood Handle (53127)
- Arett Sales Shovels and Scoops