Arett Sales S52 403 1.25 litre Handheld General Sprayer
Mfr # S52 403
Zoro # G904111397
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arett Sales
- MFR # S52 403
- Zoro # G904111397
- UPC # 720343014037
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Lightweight and versatile, these sprayers are perfect for general, at-home spraying, both indoors and out, weed control, pest control, auto, marine, livestock applications and more. These sprayers feature large tank opening, large pump handle, piston pump with chemical-resistant seals, plastic adjustable nozzle, and a pressure relief valve.
Specifications- Color: White
- Size: 1.25 Litre
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR TECH 4LB Contractor Ice Melt Hand Spreader (96014)
- MTD Shell-30 Deck (983-05039E-0637)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Male NPT Hose Fitting - Swivel (FGF108)
- STENS Tire 20X9.00-12 6 Ply K389 (160-560)
- ORTHO 1 gal Adjustable Spray Tip Tank Sprayer (7006227)
- SOLO 17/32 gal. Clean line One-Hand Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (302-A)
- XPOWER Battery Powered Rechargeable Brushless DC Motor ULV Cold Fogger (F-18B)
- SPRAYERS PLUS 2 gal. Commercial Compression Sprayer, 51" Hose Length (CS-20C)
- CHAPIN 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42 in Hose Length (22350XP)
- FIMCO Sprayer, Tank Capacity 65 gal, 47" L (3PT-65-NR-7)
- EARTHWAY 8-gallon Battery Operated Sprayer w/Stainless Steel Chassis, Battery not included (90308)
- Arett Sales Lawn & Garden Sprayers