Shop All Window & Wall Air Conditioners
Arctic Wind
8,000 BTU Window Air Conditioner with Remote Control
Mfr # 2AW8000DA
Zoro # G705626113
original price:
$339.99
11% off
new price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V
- Width 18.750
- Height 13.500
- Includes Air Conditioner, Manual, Warranty, Remote, Batteries, Window Kit
- Depth 15.750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arctic Wind
- MFR # 2AW8000DA
- Zoro # G705626113
- UPC # 850012484158
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 18.750 |
Height | 13.500 |
Depth | 15.750 |
Details
Voltage | 115V |
Includes | Air Conditioner, Manual, Warranty, Remote, Batteries, Window Kit |
Control Type | Remote Control |
Refrigerant Type | R32 |
BtuH | 8,000 BTU |
Weight | 48.50 |
Color | White |
For Use With | Home Use |
Description
Keeping your cool as summer heats up is simpler than you think. Don’t worry about clunky ductwork or a complex zoned system. Whether you’re living in a studio apartment or a spacious single-family home, just plug and play. This window air conditioner from Arctic Wind is just that chill. With a 7,800 BTU cooling capacity, it quickly and efficiently cools spaces up to 350 square feet with ease. Set your ideal temperature and keep it there with smart controls. You lead and cool air follows with full-range air direction control and a full-function remote that puts the thermostat at your fingertips.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR Medify MA50 Genuine Replacement Filter for Smoke Smokers Dust Odors Pet Dander 2Pack 2PK (MA-50R-2)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-825)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light Brushed Nickel (50601-40)
- NORDYNE 663714R Inline Drain Assembly (663714R)
- ARCTIC WIND 6,000 BTU 115V Window Air Conditioner with Remote Control (2AW6000DA)
- PERFECT AIRE Window Air Conditioner, 115VAC, 16" W. (5PAC5000)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 19 in W. (FHWW123WB1)
- COMMERCIAL COOL 6,000 BTU Window Air Conditioner (CC06WT)
- COMMERCIAL COOL 10,000 BTU Window Air Conditioner (CC10WT)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (UCT12A10)
- Arctic Wind Window & Wall Air Conditioners