Shop All Window & Wall Air Conditioners
Arctic Wind
6,000 BTU 115V Window Air Conditioner with Remote Control
Mfr # 2AW6000DA
Zoro # G505626115
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V
- Width 16.000
- Height 12.500
- Includes window air conditioner, remote control, window installation kit, manual, warranty, batteries
- Depth 15.250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arctic Wind
- MFR # 2AW6000DA
- Zoro # G505626115
- UPC # 850012484141
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 16.000 |
Height | 12.500 |
Depth | 15.250 |
Details
Voltage | 115V |
Includes | window air conditioner, remote control, window installation kit, manual, warranty, batteries |
For Use With | Home Use |
BtuH | 6,000 BTU |
Refrigerant Type | R32 |
Control Type | Remote Control |
Color | White |
Weight | 40.00 |
Description
Keeping your cool as summer heats up is simpler than you think. Don’t worry about clunky duct work or a complex zoned system. Whether you’re living in a studio apartment or a spacious single-family home, just plug and play. This window air conditioner from Arctic Wind is just that chill. With a 6,000 BTU capacity, it quickly and efficiently cools spaces up to 250 square feet with ease. Set your ideal temperature and keep it there with smart controls. You lead, and cool air follows with full-range air direction control and a full-function remote that puts the thermostat at your fingertips. All that’s missing is a cool beverage in your hand. At Arctic Wind, we make life more comfortable!
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Limit Switch (1VLC3)
- HIGHSIDE CHEMICALS Joint Sealing Compound, 4 oz., Blue (HS10004)
- WILLIAMS COMFORT PRODUCTS Heater Pilot Assy Propane, 90 deg. Left (P322399)
- DAYTON Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2900/4500 CFM (7DC93)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (WCT12A30B)
- MIDEA ELECTRIC TRADING SINGAPORE 10000BTU Midea U AC (MAW10V1QWT)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 24,000 BtuH, 28 in W. (KEL24A35B)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH (UCT08A10)
- LG Window Air Conditioner, 12-3/8" H (LW1017ERSM1)
- PERFECT AIRE Window Air Conditioner, 12000 Btu, 230VAC (4PACH12000)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 23-1/2 in W. (293133)
- Arctic Wind Window & Wall Air Conditioners