Shop All Painting Tools
Arctic Warmer
1 Gallon Can Warming Wrap / Pail Warmer
Mfr # 0609-CNW
Zoro # G511118567
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arctic Warmer
- MFR # 0609-CNW
- Zoro # G511118567
- Country of Origin China
- Category Painting Tools
Description
Max Temp 105 deg. F - The 1 Gallon Warming Wrap from Arctic Warmers is an easy-to-use solution for viscosity control, coating and adhesives, freeze protection and maintaining temperature. Warm up paint cans, one gallon cans with these durable warmer can wraps. Maximum Temp 105 deg. ±, Outer Material: Heavy Duty Nylon CPAI 84 - 2000 PSI, Middle: Heat Reflecting Flexible Barrier, Insulated With Closed Cell Polypropylene, Inner Nylon Lining, Enclosed Heating Element, Plugs into 120V AC, Heavy Duty Industrial Cord, Convenient Cord Storage Pouch On Front, Color: Red, hook and loop Closure, 7.5 High x 27 Long, Internal Temperature Controlled To Maintain Constant Temperature, 120 VAC - 25 Watts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER 2 in. Double Thick Flat Chip Brush (1550 0200)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle (144116020)
- THE BRUSH MAN 12” Lambswool Applicator Pad & Block (AB12)
- WEILER Weiler 804-40161 1 in. Vortec Pro Chip & Oil Brush; Pack of 30 (804-40161)
- AIR FILTRATION CO LIQUID MASK - GAL (AFLM-1)
- TRIAMCO SuperTuff White Nylon Mesh Elastic Top Paint Strainer (11523/12)
- MARSON 39123 Jaws Set Replacement (MAR-39123)
- TOOL 222031 Roll a Tray Max Liner (TO3574717)
- WARNER HAND TOOLS 447 1 Gallon- Paint Mixer (48661004470)
- HYDE Paint Pail Hooks, PK 2 (45050)
- WOOSTER Roller Gauge 1/2 Film Grey (R078)
- Arctic Warmer Painting Tools