Arctic Armor

Arctic Armor WS320BU 15'x30' 12 Year Mesh Safety Cover - Blue


product price: $1,069.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • The cover comes complete with brass anchors, stainless-steel springs, installation tool, storage bag and complete installation manual.
  • Cover are 2ft bigger than pool size.
  • 12 year Arctic Armor covers are made of super-strong two-ply mesh with a break strength of over 4,000 lbs.
  • Don't see the exact size you are look for we will make it for you. Simply Fill out our special order form. And with in 4 hours we will respond with a quote. Have any question let one of our cover pro's help walk you thru the process.
    Pro Tip: 12 year covers are recommended over any other cover for areas with large amounts of snow. 12 year covers will allow melting snow to drain and evaporate better than any other year cover. All cover meet and exceed ASTM F1346-91 safety standards.
    Guards your children and pets as it protects your pool!
    Durable, long-lasting Arctic Armor covers are strong enough to support your entire family, yet light enough to put on or remove from your pool in five minutes or less. Arctic Armor covers are made of super-strong two-ply mesh with a break strength of over 4,000 lbs. During use, the cover is held in place with brass anchors. These anchors recess flush with the deck when the cover isnot in use. Rest assured that your children and pets are protected from accidental drowning. In addition to its safety features.
    Arctic Armor affords excellent winter protection for your pool. Its fine, lightweight mesh allows rain to seep through but screens out leaves and debris. Spring clean up is a snap because no water collects on the cover. The cover comes complete with brass anchors, stainless-steel springs, installation tool and storage bag.
  • Cover Type: Mesh Safety Cover.
  • Pool Type: In Ground.
  • Pool Shape: Rectangle.
  • Pool Size: 15'x30' Rectangle.
  • Pool Width/Diameter: 15'.
  • Pool Length: 30'.
  • Strap Spacing: 5'x5'.
  • Cover Size: 17'x32'.
  • Color: Blue.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.