Shop All Pool Covers
Arctic Armor
Arctic Armor WC9849 20 Year 20'x40' Rectangle In Ground Swimming Pool Winter Covers
Mfr # WC9849
Zoro # G803950011
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arctic Armor
- MFR # WC9849
- Zoro # G803950011
- UPC # 672875302628
- Country of Origin Viet Nam
- Category Pool Covers
Description
The best inground pool winter cover you can buy!
Our top of the line "Gorilla" winter cover has quality features that are unmatched. The triple strength construction of this cover ensures its long life. The dense thick layer of polyethylene on the top and bottom of the cover are reinforced by a super strong inner scrim that resists rips and tears. The black underside of the cover retards algae growth and heat sealed seams mean a crystal clear pool next spring. Our Gorilla covers have full UV protection imbedded in the material to resist the harmful effects of sunlight for many years.
Our in-ground Gorilla covers are 5 feet longer and wider than the pool size, and come complete with water bag loops every four feet and grommets for easy tie down. A rugged webbing on the perimeter of the cover holds water bag loops securely and protects the cover from tears. This cover is built from the finest materials and carries a 20 Year Warranty (5 Years Full Rated). Silver with black underside.
3-Layer Strength Super strong triple layer construction will not rip or tear.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Pool Size: 20' x 40'.
Cover Size: 25' x 45'.
Our top of the line "Gorilla" winter cover has quality features that are unmatched. The triple strength construction of this cover ensures its long life. The dense thick layer of polyethylene on the top and bottom of the cover are reinforced by a super strong inner scrim that resists rips and tears. The black underside of the cover retards algae growth and heat sealed seams mean a crystal clear pool next spring. Our Gorilla covers have full UV protection imbedded in the material to resist the harmful effects of sunlight for many years.
Our in-ground Gorilla covers are 5 feet longer and wider than the pool size, and come complete with water bag loops every four feet and grommets for easy tie down. A rugged webbing on the perimeter of the cover holds water bag loops securely and protects the cover from tears. This cover is built from the finest materials and carries a 20 Year Warranty (5 Years Full Rated). Silver with black underside.
3-Layer Strength Super strong triple layer construction will not rip or tear.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Can 6 In. Spout Extension For Universal Products (765-112)
- PETERSON Peterson V171A The 171 Series Piranha LED Clearance/Side Marker Light - Amber (V171A)
- BICKMORE Pine Tar Gallon (271-GL)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU8)
- ARCTIC ARMOR Arctic Armor WC838 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (WC838)
- ARCTIC ARMOR 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (AR478291)
- ARCTIC ARMOR 12 Year 16'x32' Rectangle In Ground Swimming Pool Winter Covers (AR478294)
- ARCTIC ARMOR Arctic Armor WC644 21'x41' Oval Above Ground Mesh Winter Cover (WC644)
- ARCTIC ARMOR Arctic Armor WC828-4 12 Year 16'x40' Oval Above Ground Swimming Pool Winter Covers (WC828-4)
- ARCTIC ARMOR Arctic Armor WC852 12 Year 20'x40' Rectangle In Ground Swimming Pool Winter Covers (WC852)
- SWIMLINE Swimline Corporation RIG30 Ripstopper Winter Cover - 30 ft. (RIG30)
- Arctic Armor Pool Covers