Shop All Pool Covers
Arctic Armor
Arctic Armor WC9804 20 Year 21' Round Above Ground Swimming Pool Winter Covers
Mfr # WC9804
Zoro # G303950030
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arctic Armor
- MFR # WC9804
- Zoro # G303950030
- UPC # 672875302437
- Country of Origin China
- Category Pool Covers
Description
This premium winter cover will outlast all other covers!
Our top of the line "Gorilla" winter cover has quality features that are unmatched. Triple strength construction ensures long life. The dense thick layer of polyethylene on top and bottom are reinforced by a super strong inner scrim that resists rips and tears. Black underside stops algae growth. Heat sealed seams mean a crystal clear water next spring. Covers have full UV protection imbedded in the material to resist the harmful effects of sunlight for many years. Big 4 foot overlap ensures a proper fit and reduces stretching and ripping.
Comes complete with a heavy duty vinyl cable and tightener, and rugged border scrim ensures that grommets hold secure keeping the cover in place. This cover is built from the finest materials and carries a 20 Year N/A (5 Years Full Rated). Silver in color with black underside.
3-Layer Strength Super strong triple layer construction will not rip or tear.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Pool Size: 21' Round.
Cover Size: 25'.
Our top of the line "Gorilla" winter cover has quality features that are unmatched. Triple strength construction ensures long life. The dense thick layer of polyethylene on top and bottom are reinforced by a super strong inner scrim that resists rips and tears. Black underside stops algae growth. Heat sealed seams mean a crystal clear water next spring. Covers have full UV protection imbedded in the material to resist the harmful effects of sunlight for many years. Big 4 foot overlap ensures a proper fit and reduces stretching and ripping.
Comes complete with a heavy duty vinyl cable and tightener, and rugged border scrim ensures that grommets hold secure keeping the cover in place. This cover is built from the finest materials and carries a 20 Year N/A (5 Years Full Rated). Silver in color with black underside.
3-Layer Strength Super strong triple layer construction will not rip or tear.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Bird Feeder Wre Cage 3Lb (735B)
- RUFFINIT 0 Dog Treat (8254)
- STENS Plastic Drive Wheel 205-272 (205-272)
- ECHO Bed Redefiner, Cutting 2-1/2" D, 2 Stroke (BRD-2620)
- ARCTIC ARMOR 12 Year 28' Round Above Ground Swimming Pool Winter Covers (AR478280)
- ARCTIC ARMOR Arctic Armor WC644 21'x41' Oval Above Ground Mesh Winter Cover (WC644)
- ARCTIC ARMOR 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (AR478291)
- ARCTIC ARMOR Arctic Armor WC9835 20 Year 21'x41' Oval Above Ground Swimming Pool Winter Covers (WC9835)
- ARCTIC ARMOR 12 Year 16'x32' Rectangle In Ground Swimming Pool Winter Covers (AR478294)
- ARCTIC ARMOR Arctic Armor WC838 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (WC838)
- GLIWIN 24 x 40 ft. Rectangular Estate Inground Mesh Winter Safety Pool Cover, Green (202040RESAPGRN)
- Arctic Armor Pool Covers