Shop All Pool Covers
Arctic Armor
Arctic Armor WC966 15 Year 20' x 44' Rectangle In Ground Swimming Pool Winter Covers
Mfr # WC966
Zoro # G103950063
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arctic Armor
- MFR # WC966
- Zoro # G103950063
- UPC # 672875302161
- Country of Origin Viet Nam
- Category Pool Covers
Description
Our super strong Gold level cover is built to last!
Constructed of our strongest and most tear resistant material. This cover features U.V. stabilized woven polyethylene scrim that protects the cover from sun, snow, wind and ice. It features a black underside to inhibit algae growth and heat sealed seams to ensure a crystal clear pool next spring.
Our Gold level cover comes with loops every four feet to secure water bags and corner grommets to allow for extra tie down in windy areas. The cover is 5 feet longer and wider than the pool size and is backed by a 15 year warranty (3 years full rated). Blue with black underside. Invest in a quality cover this fall with Arctic Armor Plus Gold.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Pool Size: 20' x 44' Rectangle.
Cover Size: 25' x 49'.
Constructed of our strongest and most tear resistant material. This cover features U.V. stabilized woven polyethylene scrim that protects the cover from sun, snow, wind and ice. It features a black underside to inhibit algae growth and heat sealed seams to ensure a crystal clear pool next spring.
Our Gold level cover comes with loops every four feet to secure water bags and corner grommets to allow for extra tie down in windy areas. The cover is 5 feet longer and wider than the pool size and is backed by a 15 year warranty (3 years full rated). Blue with black underside. Invest in a quality cover this fall with Arctic Armor Plus Gold.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Tank Sprayer Ortho 2G (190629)
- ZORO SELECT 15 ft 2 in x 19 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (4VZ57)
- A.R. NORTH AMERICA Detergent filter (0211000021)
- RAIN BIRD Plastic 14 ft. Adjustable Rotary Nozzle (14RNVAPRO)
- ARCTIC ARMOR Arctic Armor WC828-4 12 Year 16'x40' Oval Above Ground Swimming Pool Winter Covers (WC828-4)
- ARCTIC ARMOR Arctic Armor WC644 21'x41' Oval Above Ground Mesh Winter Cover (WC644)
- ARCTIC ARMOR 12 Year 16'x32' Rectangle In Ground Swimming Pool Winter Covers (AR478294)
- ARCTIC ARMOR Arctic Armor WC9835 20 Year 21'x41' Oval Above Ground Swimming Pool Winter Covers (WC9835)
- ARCTIC ARMOR Arctic Armor WC852 12 Year 20'x40' Rectangle In Ground Swimming Pool Winter Covers (WC852)
- ARCTIC ARMOR 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (AR478291)
- SUPERJOCK 33 Ft. Heavy Solar Cover (SU749305)
- Arctic Armor Pool Covers