Shop All Pool Covers
Arctic Armor
Arctic Armor WC900-4 15 Year 12' Round Above Ground Swimming Pool Winter Covers
Mfr # WC900-4
Zoro # G903950010
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arctic Armor
- MFR # WC900-4
- Zoro # G903950010
- UPC # 672875302871
- Country of Origin Viet Nam
- Category Pool Covers
Description
This winter cover is built to last!
Constructed of our strongest and most tear resistant materialever, this cover features rugged U.V. stabilized woven polyethylene for ultimate protection against sun, snow, wind and ice. Black underside to retards algae and heat sealed seams ensure a clean water for Spring. Comes complete with heavy vinyl coated cable and tightener anchored by rip proof metal grommets. This rugged cover is back by a 15 year warranty (3 years full rated). Blue with black underside. Invest in quality this fall with Arctic Armor Plus Gold.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Pool Size: 12' Round.
Cover Size: 16'.
Constructed of our strongest and most tear resistant materialever, this cover features rugged U.V. stabilized woven polyethylene for ultimate protection against sun, snow, wind and ice. Black underside to retards algae and heat sealed seams ensure a clean water for Spring. Comes complete with heavy vinyl coated cable and tightener anchored by rip proof metal grommets. This rugged cover is back by a 15 year warranty (3 years full rated). Blue with black underside. Invest in quality this fall with Arctic Armor Plus Gold.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Light Bulb / Lamp 13 Watt Cfl Yellow BugLight Bulb Lamp (13 WATT CFL YELLOW BUG)
- CHAMPION SPORTS Bean Bag Set, 4in, 12/Dz, Assorted, PK12 (MBB4SET)
- SIGNMISSION WE ACCEPT CREDIT CARDS BANNER SIGN visa mastercard debit discover (B-96 We Accept Credit Cards)
- OPTRONICS Optronics ILL71CBAWNFS Opti-Brite LED Awning Lights - Low Profile 18" (ILL71CBAWNFS)
- ARCTIC ARMOR Arctic Armor WC828-4 12 Year 16'x40' Oval Above Ground Swimming Pool Winter Covers (WC828-4)
- ARCTIC ARMOR Arctic Armor WC838 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (WC838)
- ARCTIC ARMOR 12 Year 28' Round Above Ground Swimming Pool Winter Covers (AR478280)
- ARCTIC ARMOR 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (AR478291)
- ARCTIC ARMOR 12 Year 16'x32' Rectangle In Ground Swimming Pool Winter Covers (AR478294)
- ARCTIC ARMOR Arctic Armor WS014 Brass Anchor Collar for Safety Covers (WS014)
- POWERHOUSE 8 in. Anti Vortex VGB Compliant Drain Cover, Grey (PO2525893)
- Arctic Armor Pool Covers