Shop All Pool Covers
Arctic Armor
Arctic Armor WC836-4 12 Year 21'x41' Oval Above Ground Swimming Pool Winter Covers
Mfr # WC836-4
Zoro # G003950026
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arctic Armor
- MFR # WC836-4
- Zoro # G003950026
- UPC # 672875300723
- Country of Origin Viet Nam
- Category Pool Covers
Description
Our mid-priced cover has added strength and durability to ensure years of winter protection.
Heavier woven polyethylene scrim and coating makes our Silver grade cover very strong. Able to withstand wind, sleet and snow. U.V. stabilized to protect it from the harmful effects of the sun. Features a black underside to retard algae growth and heat sealed seams to ensure a crystal clear pool next spring. Our big 4 foot overlap means this cover won't stretch or rip like inferior 3 foot overlap covers can.
Our Silver grade cover is secured with a heavy duty vinyl coated cable and tightener that is anchored by rip proof metal grommets. This cover is backed by a 12 year warranty (2 years full rated) and is forest green with a black underside.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Pool Size: 21'x41' Oval.
Cover Size: 25'x45'.
Heavier woven polyethylene scrim and coating makes our Silver grade cover very strong. Able to withstand wind, sleet and snow. U.V. stabilized to protect it from the harmful effects of the sun. Features a black underside to retard algae growth and heat sealed seams to ensure a crystal clear pool next spring. Our big 4 foot overlap means this cover won't stretch or rip like inferior 3 foot overlap covers can.
Our Silver grade cover is secured with a heavy duty vinyl coated cable and tightener that is anchored by rip proof metal grommets. This cover is backed by a 12 year warranty (2 years full rated) and is forest green with a black underside.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 122339 100 ft. 12 Gauge; Solid Galvanized Wire (327673)
- ARROW STORAGE PRODUCTS 18.72 cu ft Hot Dipped Galvanized Steel Deck Storage Box, Espresso (DBBWES)
- DB ELECTRICAL Pump base Gasket For Ford/ Holland 2N, 8N, 9N 9N611 (1101-5109)
- PET LODGE Pet Lodge CH25 Pet Feeder, 25 lb Volume Capacity, Galvanized Steel (CH25)
- ARCTIC ARMOR Arctic Armor WC828-4 12 Year 16'x40' Oval Above Ground Swimming Pool Winter Covers (WC828-4)
- ARCTIC ARMOR 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (AR478291)
- ARCTIC ARMOR 12 Year 16'x32' Rectangle In Ground Swimming Pool Winter Covers (AR478294)
- ARCTIC ARMOR 12 Year 28' Round Above Ground Swimming Pool Winter Covers (AR478280)
- ARCTIC ARMOR Arctic Armor WC644 21'x41' Oval Above Ground Mesh Winter Cover (WC644)
- ARCTIC ARMOR Arctic Armor WC9835 20 Year 21'x41' Oval Above Ground Swimming Pool Winter Covers (WC9835)
- SR SMITH S.R. Smith FC-100A 1.9 in. Slip On Fulcrum Cover for OD Tubing U-Frame; Rubber - White (FC-100A)
- Arctic Armor Pool Covers