Shop All Pool Covers
Arctic Armor
Arctic Armor WC752 8 Year 20'x40' Rectangle In Ground Swimming Pool Winter Covers
Mfr # WC752
Zoro # G803950035
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arctic Armor
- MFR # WC752
- Zoro # G803950035
- UPC # 672875300679
- Country of Origin Viet Nam
- Category Pool Covers
Description
Our entry level cover has the strength and durability of covers costing twice as much!
Rugged polyethylene scrim and coating means that this cover can withstand winters worst. Arctic Armor Plus covers are U.V. protected so they will last for years in direct sunlight. Black underside stops algae. Heat sealed seams means a crystal clear pool next spring. Our Bronze level cover comes with loops every four feet to secure water bags and corner grommets allow for extra tie down in windy areas. The cover is 5 feet longer and wider than the pool size and it is backed by an 8 year warranty. Navy with black underside.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Pool Size: 20'x40' Rectangle.
Cover Size: 25'x45'.
Rugged polyethylene scrim and coating means that this cover can withstand winters worst. Arctic Armor Plus covers are U.V. protected so they will last for years in direct sunlight. Black underside stops algae. Heat sealed seams means a crystal clear pool next spring. Our Bronze level cover comes with loops every four feet to secure water bags and corner grommets allow for extra tie down in windy areas. The cover is 5 feet longer and wider than the pool size and it is backed by an 8 year warranty. Navy with black underside.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURES SELECT INGREDIENTS Natures Select Ingredients 001696 50 lbs Milo for Wild Bird Feed (1696)
- STENS Mulching Blade 335-715 For Mtd 942-0740 (335-715)
- STENS Drag Link 245-305 For Husqvarna Gth 2248Xpa, Gth 2248Xpb 175572 (245-305)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 8 cu. Ft. (B4W-8)
- ARCTIC ARMOR Arctic Armor WC9835 20 Year 21'x41' Oval Above Ground Swimming Pool Winter Covers (WC9835)
- ARCTIC ARMOR Arctic Armor WC852 12 Year 20'x40' Rectangle In Ground Swimming Pool Winter Covers (WC852)
- ARCTIC ARMOR Arctic Armor WS014 Brass Anchor Collar for Safety Covers (WS014)
- ARCTIC ARMOR 12 Year 28' Round Above Ground Swimming Pool Winter Covers (AR478280)
- ARCTIC ARMOR 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (AR478291)
- ARCTIC ARMOR Arctic Armor WC644 21'x41' Oval Above Ground Mesh Winter Cover (WC644)
- WATERWAY PLASTICS Waterway Plastics 640-3250V 3.75 in. dia. Cover Hi-Flow Suction VGB Assembly & 1.5 in. S Standard Nut - White (640-3250V)
- Arctic Armor Pool Covers