Shop All Pool Covers
Arctic Armor
Arctic Armor WC710-4 8 Year 28' Round Above Ground Swimming Pool Winter Covers
Mfr # WC710-4
Zoro # G503950090
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arctic Armor
- MFR # WC710-4
- Zoro # G503950090
- UPC # 672875300228
- Country of Origin China
- Category Pool Covers
Description
Our entry level cover has the strength and durability of covers costing twice as much.
Rugged polyethylene scrim and coating means this cover can withstand winter's worst. Arctic Armor Plus covers are U.V. protected to last for years in direct sunlight. Black underside retards algae growth and heat sealed seams mean a crystal clear pool next spring. Big 4 foot overlap ensures a proper fit and prevents stretching and ripping.
The Bronze cover is held secure on your pool with a heavy duty vinyl coated cable and tightener anchored by rip proof metal grommets. Backed by an 8 year N/A (1 year full rated). Navy blue with a black underside.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Pool Size: 28' Round.
Cover Size: 32'.
Rugged polyethylene scrim and coating means this cover can withstand winter's worst. Arctic Armor Plus covers are U.V. protected to last for years in direct sunlight. Black underside retards algae growth and heat sealed seams mean a crystal clear pool next spring. Big 4 foot overlap ensures a proper fit and prevents stretching and ripping.
The Bronze cover is held secure on your pool with a heavy duty vinyl coated cable and tightener anchored by rip proof metal grommets. Backed by an 8 year N/A (1 year full rated). Navy blue with a black underside.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Exhaust Gasket (691613)
- BLOEM 8 Stone Lucca Planter (LP0883)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 84Lnk (72EXL084G)
- CORONA TOOLS Pruning Saw, 13 In. Blade (RS 7120)
- ARCTIC ARMOR 12 Year 16'x32' Rectangle In Ground Swimming Pool Winter Covers (AR478294)
- ARCTIC ARMOR Arctic Armor WC828-4 12 Year 16'x40' Oval Above Ground Swimming Pool Winter Covers (WC828-4)
- ARCTIC ARMOR 12 Year 28' Round Above Ground Swimming Pool Winter Covers (AR478280)
- ARCTIC ARMOR Arctic Armor WC852 12 Year 20'x40' Rectangle In Ground Swimming Pool Winter Covers (WC852)
- ARCTIC ARMOR Arctic Armor WC644 21'x41' Oval Above Ground Mesh Winter Cover (WC644)
- ARCTIC ARMOR Arctic Armor WS014 Brass Anchor Collar for Safety Covers (WS014)
- WATERWAY PLASTICS Waterway Plastics 640-3250V 3.75 in. dia. Cover Hi-Flow Suction VGB Assembly & 1.5 in. S Standard Nut - White (640-3250V)
- Arctic Armor Pool Covers