Shop All Pool Covers
Arctic Armor
Arctic Armor WC701-4 8 Year 15' Round Above Ground Swimming Pool Winter Covers
Mfr # WC701-4
Zoro # G403950053
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arctic Armor
- MFR # WC701-4
- Zoro # G403950053
- UPC # 672875301409
- Country of Origin Viet Nam
- Category Pool Covers
Description
Our entry level cover has the strength and durability of covers costing twice as much.
Rugged polyethylene scrim and coating means this cover can withstand winter's worst. Arctic Armor Plus covers are U.V. protected to last for years in direct sunlight. Black underside retards algae growth and heat sealed seams mean a crystal clear pool next spring. Big 4 foot overlap ensures a proper fit and prevents stretching and ripping.
The Bronze cover is held secure on your pool with a heavy duty vinyl coated cable and tightener anchored by rip proof metal grommets. Backed by an 8 year N/A (1 year full rated). Navy blue with a black underside.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Pool Size: 15' Round.
Cover Size: 19'.
Rugged polyethylene scrim and coating means this cover can withstand winter's worst. Arctic Armor Plus covers are U.V. protected to last for years in direct sunlight. Black underside retards algae growth and heat sealed seams mean a crystal clear pool next spring. Big 4 foot overlap ensures a proper fit and prevents stretching and ripping.
The Bronze cover is held secure on your pool with a heavy duty vinyl coated cable and tightener anchored by rip proof metal grommets. Backed by an 8 year N/A (1 year full rated). Navy blue with a black underside.
Big, 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit, especially on pools with wide top-rails. Extra fabric takes up slack during windy weather, preventing excessive wear and tear.
Strong, long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst.
No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight, algae cannot grow!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 15 gal. Economy Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-15-EC)
- AFTERMARKET One 1 New Bypass Hose Fits Massey Ferguson, Landini And Perkins Models (3637574M91-RAP)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Eggshell (CPH122009)
- SUNBELT Aramid Blue V-Belt (5/8" X 165" ) 24" x1" x4" (A-B162K)
- ARCTIC ARMOR 12 Year 16'x32' Rectangle In Ground Swimming Pool Winter Covers (AR478294)
- ARCTIC ARMOR Arctic Armor WC9835 20 Year 21'x41' Oval Above Ground Swimming Pool Winter Covers (WC9835)
- ARCTIC ARMOR 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (AR478291)
- ARCTIC ARMOR 12 Year 28' Round Above Ground Swimming Pool Winter Covers (AR478280)
- ARCTIC ARMOR Arctic Armor WC644 21'x41' Oval Above Ground Mesh Winter Cover (WC644)
- ARCTIC ARMOR Arctic Armor WC838 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (WC838)
- FLEXIBLE SOLUTIONS Flexible Solutions - HS140R - HeatSavr Replacement Bottles - 4 - Liter bottles (HS140R)
- Arctic Armor Pool Covers