Shop All Pool Covers
Arctic Armor
Arctic Armor WC600 12' Round Above Ground Mesh Winter Cover
Mfr # WC600
Zoro # G003950118
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arctic Armor
- MFR # WC600
- Zoro # G003950118
- UPC # 672875301706
- Country of Origin China
- Category Pool Covers
Description
Environmentally friendly cover saves time and money in the spring!
Our rugged mesh cover makes spring clean-up a snap. The secret to this unique cover is the tightly woven scrim that holds together insuring that no gaps or holes develop. Rugged mesh allows only rain water and very fine silt to pass through. Since the cover is made of mesh that is very lightweight, simply lift it off in the spring. No heavy water to lift off or time consuming cover pumping. Simply remove rugged mesh, vacuum up the fine silt and open your pool.
Rugged mesh's fine mesh allows rain and snow to slowly fill your pool, saving water and chemicals in the spring. Since our scrim is so tightly woven, the cover allows almost no sunlight through and ensures an algae-free pool in the spring. Arctic Armor's rugged mesh covers are made from tough U.V. protected woven polyethylene that is strong enough to handle ice, snow, sleet and high winds. Rugged double stitched hems are triple reinforced for strength and the cover's black underside retards algae growth.
All Arctic Armor rugged mesh covers have a 4' overlap and includes a cable and winch tightener.
Pro Tip: All Artic Armor rugged mesh covers ahve a 4' overlap with loops every 4 feet to secure water bags.
Super Light weight for easy spring clean up.
All debris just drys up and blows away no more swap to clean.
Super fine mesh, in the spring just vacuumsilt and open pool.
Cover Type: Mesh Winter Cover.
Pool Type: Above Ground.
Pool Shape: Round.
Pool Size: 12' Round.
Pool Width/Diameter: 12'.
Strap Spacing: 5'x5'.
Cover Size: 16'.
Our rugged mesh cover makes spring clean-up a snap. The secret to this unique cover is the tightly woven scrim that holds together insuring that no gaps or holes develop. Rugged mesh allows only rain water and very fine silt to pass through. Since the cover is made of mesh that is very lightweight, simply lift it off in the spring. No heavy water to lift off or time consuming cover pumping. Simply remove rugged mesh, vacuum up the fine silt and open your pool.
Rugged mesh's fine mesh allows rain and snow to slowly fill your pool, saving water and chemicals in the spring. Since our scrim is so tightly woven, the cover allows almost no sunlight through and ensures an algae-free pool in the spring. Arctic Armor's rugged mesh covers are made from tough U.V. protected woven polyethylene that is strong enough to handle ice, snow, sleet and high winds. Rugged double stitched hems are triple reinforced for strength and the cover's black underside retards algae growth.
All Arctic Armor rugged mesh covers have a 4' overlap and includes a cable and winch tightener.
Pro Tip: All Artic Armor rugged mesh covers ahve a 4' overlap with loops every 4 feet to secure water bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS 26 Self Seal Bike Tube (7015249)
- VALLEY FORGE American Flag 60" H X 96" W (US5PN)
- ANDERSON MARINE Anderson Marine B457L-15 457 Combination Tail Light - Replacement Lens (B457L-15)
- NATIONAL HARDWARE GATE HDWE KIT SS 6""2 HNG (N343-434)
- ARCTIC ARMOR Arctic Armor WC828-4 12 Year 16'x40' Oval Above Ground Swimming Pool Winter Covers (WC828-4)
- ARCTIC ARMOR 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (AR478291)
- ARCTIC ARMOR 12 Year 16'x32' Rectangle In Ground Swimming Pool Winter Covers (AR478294)
- ARCTIC ARMOR Arctic Armor WC838 12 Year 12'x20' Rectangle In Ground Swimming Pool Winter Covers (WC838)
- ARCTIC ARMOR Arctic Armor WC852 12 Year 20'x40' Rectangle In Ground Swimming Pool Winter Covers (WC852)
- ARCTIC ARMOR Arctic Armor WC644 21'x41' Oval Above Ground Mesh Winter Cover (WC644)
- POOL CENTRAL 3.25 in. Side Mount Plastic Cover Pressure Gauge 0-60 PSI (32727582)
- Arctic Armor Pool Covers