Shop All Pool Accessories
Arctic Armor
Arctic Armor WC550 12'x20' Rectangle In Ground Leaf Net
Mfr # WC550
Zoro # G104142764
product price: $59.09
/ea
$59.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arctic Armor
- MFR # WC550
- Zoro # G104142764
- UPC # 672875302321
- Country of Origin Viet Nam
- Category Pool Accessories
Description
Eliminate the mess caused by decaying leaves each spring!
Install an Arctic Armor leaf net over your winter cover this fall and make spring opening quick and easy. The leaf net's tight mesh traps even the smallest leaves before they reach your winter cover. Other brands of leaf nets have larger mesh that allows small leaves to pass through to your winter cover and decompose in the spring.
Simply lay leaf net on top of your winter cover when you close your pool and remove it in November before the first snow. Your cover will be virtually leaf free and spring clean-up will be a snap. Eliminates that messy swamp of decaying leaves!
Arctic Armor leaf nets are made from durable woven polyethylene. If you live in an area where leaves are a problem invest in a quality Arctic Armor leaf net.
In-ground leaf nets have an extra 4-foot overlap for a secure fit over your in-ground winter cover. Black mesh fabric.
Cover Type: Leaf Net.
Pool Type: In Ground.
Pool Shape: Rectangle.
Pool Size: 12'x20' Rectangle.
Pool Width/Diameter: 12'.
Pool Length: 20'.
Strap Spacing: 5'x5'.
Cover Size: 16'x24'.
Install an Arctic Armor leaf net over your winter cover this fall and make spring opening quick and easy. The leaf net's tight mesh traps even the smallest leaves before they reach your winter cover. Other brands of leaf nets have larger mesh that allows small leaves to pass through to your winter cover and decompose in the spring.
Simply lay leaf net on top of your winter cover when you close your pool and remove it in November before the first snow. Your cover will be virtually leaf free and spring clean-up will be a snap. Eliminates that messy swamp of decaying leaves!
Arctic Armor leaf nets are made from durable woven polyethylene. If you live in an area where leaves are a problem invest in a quality Arctic Armor leaf net.
In-ground leaf nets have an extra 4-foot overlap for a secure fit over your in-ground winter cover. Black mesh fabric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Cooler Water Cup Dispnser 7 Oz (00009534)
- HME PRODUCTS Tri-pod Hoist (TPH)
- AGRI-FAB Broadcast Spreader, 130 lb. Cap. (45-0548)
- CORONA TOOLS Scoop Shovel, Stainless steel Blade, Wood Handle (CT 3264)
- ARCTIC ARMOR Arctic Armor WS011 Brass Screw Type Concrete Anchors (WS011)
- ARCTIC ARMOR Arctic Armor WC552 12'x24' Rectangle In Ground Leaf Net (WC552)
- JACUZZI Jacuzzi 42363200R Inter Connector Pipe (42363200R)
- KEMP USA 50" Rescue Tube w/ GUARD Logo, Orange (10-201-ORG)
- SWIMWAYS POOL FLOAT RCLNR 38X56 in. (6061816)
- POWERPLAY Outside Diameter Compression Spring (PO731640)
- BAL Isc Control Box - Whirlpool Tub (BA34957)
- Arctic Armor Pool Accessories