Shop All Pool Accessories
Arctic Armor
Arctic Armor WC526 15'x30' Oval Above Ground Leaf Net
Mfr # WC526
Zoro # G704142713
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arctic Armor
- MFR # WC526
- Zoro # G704142713
- UPC # 672875300334
- Country of Origin Viet Nam
- Category Pool Accessories
Description
Eliminate the mess caused by decaying leaves each spring!
Install an Arctic Armor leaf net over your winter cover this fall and make spring opening quick and easy. The leaf net's tight mesh traps even the smallest leaves before they reach your winter cover. Other brands of leaf nets have larger mesh that allows small leaves to pass through to your winter cover and decompose in the spring.
Simply lay leaf net on top of your winter cover when you close your pool and remove it in November before the first snow. Your cover will be virtually leaf free and spring clean-up will be a snap. Eliminates that messy swamp of decaying leaves!
Arctic Armor leaf nets are made from durable woven polyethylene. If you live in an area where leaves are a problem invest in a quality Arctic Armor leaf net.
Above-ground leaf nets have an extra 3-foot overlap and include a cable and winch to hold it securely in place over your winter cover. Black mesh fabric.
Cover Type: Leaf Net.
Pool Type: Above Ground.
Pool Shape: Oval.
Pool Size: 15'x30' Oval.
Pool Width/Diameter: 15'.
Pool Length: 30'.
Strap Spacing: 5'x5'.
Cover Size: 18'x33'.
Install an Arctic Armor leaf net over your winter cover this fall and make spring opening quick and easy. The leaf net's tight mesh traps even the smallest leaves before they reach your winter cover. Other brands of leaf nets have larger mesh that allows small leaves to pass through to your winter cover and decompose in the spring.
Simply lay leaf net on top of your winter cover when you close your pool and remove it in November before the first snow. Your cover will be virtually leaf free and spring clean-up will be a snap. Eliminates that messy swamp of decaying leaves!
Arctic Armor leaf nets are made from durable woven polyethylene. If you live in an area where leaves are a problem invest in a quality Arctic Armor leaf net.
Above-ground leaf nets have an extra 3-foot overlap and include a cable and winch to hold it securely in place over your winter cover. Black mesh fabric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Electric Starter (951-12457)
- HASTINGS HOME Brushed Microfiber 3-piece Bed Linens with Fitted, Flat Sheet, and Pillowcase (Twin, Silver Gray) (289120OQM)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-4008)
- DECKER MFGMPANY Spiral Curry Comb (15-S)
- ARCTIC ARMOR Arctic Armor WS011 Brass Screw Type Concrete Anchors (WS011)
- ARCTIC ARMOR Arctic Armor WC552 12'x24' Rectangle In Ground Leaf Net (WC552)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 3 ft (60-345-03)
- APC Apc O-290 550 Harmsco Rim Gasket; 11 in. (APCO2117)
- LASTPLAY Weighted Triangular Vaccum (LA216960)
- WATERCO Waterco 31B0077 Baker Hydro Union Adapter (31B0077)
- MEADOW 96 oz Deck-O-Seal, Grey (96JFGEACH)
- Arctic Armor Pool Accessories