Shop All Building Wire
Arcor
Aluminum Wire, Unpolished, Annealed, ASTM B211, 0.0641", 350FT
Mfr # UHF14-350
Zoro # G3267079
product price: $17.45
/ea
Sold in multiples of 10 for $174.50
$174.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcor
- MFR # UHF14-350
- Zoro # G3267079
- Country of Origin United States
- Category Building Wire
Description
Aluminum Wire, Unpolished (Mill) Finish, Annealed, Soft Temper, Standard Tolerance, ASTM B211, 0.0641" Diameter, 350' Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- TORK Photocntrl, 1/2In Cndt, Flsh, 208 to 277VAC (2000-2)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66V)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (11590701)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22964184)
- STRINGLINER Braid Line Repl Org/Blk 500Ft (35491)
- SOUTHWIRE Building Wire, 6 AWG Wire, 1 Conductor, 500 ft L, Copper Conductor, PVC Insulation (6RED-STRX500)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (27038901)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20503901)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation (C2016A.12.03)
- Arcor Building Wire