Shop All 12 Volt Adapters
Arcon
Arcon ARC-50368 12 V 24-LED No.1141 Replacement Bulb; Bright White
Mfr # ARC-50368
Zoro # G103739699
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcon
- MFR # ARC-50368
- Zoro # G103739699
- UPC # 88805503681
- Country of Origin China
- Category 12 Volt Adapters
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Dimmable replacement bulb
- Polarity sensitive
- Replacement for a single filament
- Color: Bright White
- Volts: 12 V
- Watts: 3.6 W
- Ampere: 0.301 A
- LED: 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOLTZ Stoltz RP-32 End Cap - 5/8 inch (RP-32)
- WHITE KNIGHT XL Long Bulge Style Acorn Chrome Wheel Lug Nut (1910XL)
- GATES FHP LOW HORSE-POWER V-BELT (3580)
- KIPP Connector 2-Way, A=20, L=56, Polyamide, Comp:Steel (K0616.1201512)
- ARCON 12 V 24-LED No.1076 Replacement Bulb, Soft White (ARC-50493)
- ARCON Arcon ARC-50567 12 V 9-LED No.921 Replacement Bulb; Bright White (ARC-50567)
- ARCON Porch Light with White Clear Lens, Carded (ARC-18102)
- ARCON 12 V 13-LED Bulb No.1004, Soft White (ARC-50474)
- ARCON LED Scare Light with Lens, Bright White (ARC-20671)
- ARCON Arcon ARC-14655 Single Economy Light with White Lens (ARC-14655)
- ROADPRO Cigarette Lighter Adapter, Coiled Cord (RPPS-2231)
- Arcon Automotive Electrical