Shop All 12 Volt Adapters
Arcon
Arcon ARC-50367 12 V 24 LED No.1141 Bulb; Soft White
Mfr # ARC-50367
Zoro # G903748532
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcon
- MFR # ARC-50367
- Zoro # G903748532
- UPC # 88805503674
- Country of Origin China
- Category 12 Volt Adapters
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Soft White LED Bulb
- Dimmable and Polarity Sensitive
- Single contact Candelabra bayonet
- Color: Soft White
- Volts: 12 V
- Watts: 3.6 W
- Amperes: 0.301 A
- No of LED: 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For WAGNER 4436 (WW-RGCA-4)
- DAYCO Auto V-Belt, Industry Number 13A0660 (17260)
- SEA DOG 1 X 2 7/8 Drain Tube, #520230-1 (520230-1)
- NTK Turn Signal Light Socket, 1P1324 (1P1324)
- ARCON LED Scare Light with Lens, Bright White (ARC-20671)
- ARCON 12 V 13-LED Bulb No.1004, Soft White (ARC-50474)
- ARCON Porch Light with White Clear Lens, Carded (ARC-18102)
- ARCON Arcon ARC-14655 Single Economy Light with White Lens (ARC-14655)
- ARCON Arcon ARC-50567 12 V 9-LED No.921 Replacement Bulb; Bright White (ARC-50567)
- ARCON 12 V 24-LED No.1076 Replacement Bulb, Soft White (ARC-50493)
- KLEIN TOOLS Low-Voltage Tester (69127)
- Arcon 12 Volt Adapters