Shop All Surge Protectors
Arcon
Arcon 19666 50A 240V Surge Protector
Mfr # ARC-19666
Zoro # G303903111
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arcon
- MFR # ARC-19666
- Zoro # G303903111
- UPC # 880268155816
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Voltage | 240V |
Description
You can shop for auto accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look.
Features- High quality construction and durability
- Variety of styles for every type of accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Mechanical, 120V, 9.5A, Plug In (TN111RM40)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- LEVITON Wallplate Recept 2G Alum (83026)
- DENT FIX EQUIPMENT VEHICLE SURGE PROTECTOR 601 (DF601A)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- CYBERPOWER Surge Prtct Wall 900J (B100WRC1)
- QUICKCABLE Surge Protector, 24V (602705-001)
- WOODS Surge Protectr 8Out Blk (41618)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- SQUARE D Surge Protector, 3 Phase, 480V, 3, 160 kA (SSP05EMA16)
- Arcon Surge Protectors