Arco Marine

Standard Duty Inboard Starter w/Gear Reduction


product price: $228.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Standard Duty Inboard Starter with Gear Reduction The inboard starter that will fit Mercruiser, Volvo Penta, OMC, Marine Power, and others. All GM engines with 14 in. flywheel using a staggered bolt pattern. Recommended for late model 3.0 Liter with 14 in. flywheel using a tail bracket. Can also be used in place of a 10MZT style starter with two long bolt staggered patterns. Mounting bolt kit MBK450 required if replacing 10MT. ARCO advises using a fully charged battery - A weak battery can damage the starter and starter solenoid. And to also clean all connections - A corroded connection creates resistance, lowering the amperage required for an efficient starting circuit. Features: Dynamically tested and packaged for out-of-the-box performance Nickel-coated and/or epoxy-painted to reduce corrosion Sealed to minimize water intrusion Designed for long life and optimum performance Armatures are tested to withstand 50 times operating voltages 12 volts. Replaces: BRP/ OMC Inboard Starter 984456 BRP/ OMC Inboard Starter 986505 BRP/ OMC Inboard Starter 3850525 BRP/ OMC Inboard Starter 3853982 BRP/ OMC Inboard Starter 3854751 BRP/ OMC Inboard Starter 3855177 BRP/ OMC Inboard Starter 3857747 BRP/ OMC Inboard Starter 3860566 DELCO Inboard Starter 9000735 DELCOInboard Starter 9000762 DELCOInboard Starter 9000768 DELCOInboard Starter 9000789 DELCOInboard Starter 9000819 DELCOInboard Starter 9000821 DELCOInboard Starter 9000839 DELCOInboard Starter 9000840 DELCOInboard Starter 9000849 DELCOInboard Starter 9000885 DELCO Inboard Starter 9000940 DELCO Inboard Starter 9000884 Hi-Perf MARINE POWER Inboard Starter 0174-000 MERCURY Inboard Starter 50-12121A2 MERCURY Inboard Starter 50-12177A2 MERCURY Inboard Starter 50-806964A2 MERCUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.