Shop All Rain Jackets
This Product is Discontinued
Arclite
Arc Rated Rain Jacket, M (Discontinued)
Mfr # 1503JFOM
Zoro # G4035372
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Orange
- Material PVC/Nomex-Kevlar(R)
- Length 30 in
- Gender Unisex
- Features 2" Reflective Trim at Biceps, Around Chest, Harness Over Shoulders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arclite
- MFR # 1503JFOM
- Zoro # G4035372
- Country of Origin United States
- Category Rain Jackets
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 40-42 |
Details
Item | Jacket |
Color | Orange |
Material | PVC/Nomex-Kevlar(R) |
Gender | Unisex |
Features | 2" Reflective Trim at Biceps, Around Chest, Harness Over Shoulders |
Material (Weight) | PVC/Nomex-Kevlar(R) |
Lg. Type | Hip Length |
Garment Type | Jacket |
Description
Color Orange, Gender Unisex, Jacket, Length 30 in, Material PVC/Nomex-Kevlar(R), Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.