Shop All Nozzles & Wands
Archon Industries
Spray Nozzle, 4-3/4" L, Black, SS
Mfr # RTB16-SB
Zoro # G2385370
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Design Pistol Grip
- Max. Pressure 150 psi
- Flow Control Trigger
- Connection 1/2 in Female NPT
- Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Archon Industries
- MFR # RTB16-SB
- Zoro # G2385370
- UPC # 855064007072
- Country of Origin United States
- Category Nozzles & Wands
Dimensions
Length | 4 3/4 in |
Connection Size | 1/2 in |
Overall Length | 4 3/4 in |
Details
Nozzle Design | Pistol Grip |
Max. Pressure | 150 psi |
Flow Control | Trigger |
Connection | 1/2 in Female NPT |
Construction | Stainless Steel |
Color | Black |
Max. Temp. | 200 Degrees F |
Features | Easy Operation - Designed to Reduce Fatigue, Easy Repair - all Components are user Serviceable, Front Loading Cartridge |
Flow Rate | 2.0 to 5.0 gpm |
Item | Spray Nozzle |
Maximum Pressure | 150 psi |
Connection Gender | Female |
Maximum Flow Rate | 5 gpm |
Minimum Flow Rate | 2 gpm |
Connection Type | NPT |
Description
Spray Nozzle, Connection Type NPT, Maximum Pressure 150 psi, Construction Stainless Steel, Color Black, Minimum Flow Rate 2 gpm, Maximum Flow Rate 5 gpm, Nozzle Design Pistol Grip, Flow Control Trigger, Connection Size 1/2 in, Connection Gender Female, Features Easy Operation - Designed to Reduce Fatigue, Easy Repair - all Components are user Serviceable, Front Loading Cartridge, Overall Length 4 3/4 in, Maximum Temperature 200 Degrees F
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Belt Fits John Deere 5620 5720 6110 6120 6210 (L111601)
- STEPHENS PIPE & STEEL T-Clamp Ps Rp 1-3/8X1-3/8In (HD27111RP)
- RJ SPORTS RJ Sports CA9453 RJ Sports CA9453 Carrie Ladies Stand Bag - Palm Breeze - 10 x 7 x 35.5 in. (CA9453)
- LOGO BRANDS South Carolina Sweatshirt Blanket (208-74)
- ARCHON INDUSTRIES Spray Nozzle, 4-3/4" L, Black, Brass (RTB16-BB)
- DRAMM NOZZLE SPRY ONETCH ASST (10-14510)
- LANDSCAPERS SELECT Water Wand 28In 8-Pattern Ang (GW-53571A)
- LIQUI MOLY JetClean Plus Expansion Adapter Kit, 1 pc, 7087 (7087)
- VIKAN Water Nozzle, 351 psi, 5-1/2In, White (93245)
- SOUTHERN IMPERIAL R44-SWR-12 Wand Retailer, 12-Clip, Spring Steel, Galvanized (991643)
- DIG Dig 308-1B 180 Degree Adjustable Spray Jet (133581)
- Archon Industries Watering & Irrigation