Shop All Nozzles & Wands
Archon Industries
Spray Nozzle, 4-3/4" L, Black, Brass
Mfr # RTB16-BB
Zoro # G2385389
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Design Pistol Grip
- Max. Pressure 150 psi
- Flow Control Trigger
- Connection 1/2 in Female NPT
- Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Archon Industries
- MFR # RTB16-BB
- Zoro # G2385389
- UPC # 855064007065
- Country of Origin United States
- Category Nozzles & Wands
Dimensions
Length | 4 3/4 in |
Connection Size | 1/2 in |
Overall Length | 4 3/4 in |
Details
Nozzle Design | Pistol Grip |
Max. Pressure | 150 psi |
Flow Control | Trigger |
Connection | 1/2 in Female NPT |
Construction | Brass |
Color | Black |
Features | Easy Operation - Designed to Reduce Fatigue, Easy Repair - all Components are user Serviceable, Front Loading Cartridge |
Item | Spray Nozzle |
Flow Rate | 2.0 to 5.0 gpm |
Max. Temp. | 200 Degrees F |
Minimum Flow Rate | 2 gpm |
Connection Gender | Female |
Maximum Flow Rate | 5 gpm |
Connection Type | NPT |
Maximum Pressure | 150 psi |
Description
Spray Nozzle, Connection Type NPT, Maximum Pressure 150 psi, Construction Brass, Color Black, Minimum Flow Rate 2 gpm, Maximum Flow Rate 5 gpm, Nozzle Design Pistol Grip, Flow Control Trigger, Connection Size 1/2 in, Connection Gender Female, Features Easy Operation - Designed to Reduce Fatigue, Easy Repair - all Components are user Serviceable, Front Loading Cartridge, Overall Length 4 3/4 in, Maximum Temperature 200 Degrees F
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, 200375 (200375-S)
- LOGO BRANDS Georgia Mini Size Composite Football (142-93MC-1)
- MTD Deflector Asm-Chut (931-1034B)
- LOGO BRANDS Cincinnati Bengals Pinwheel Logo Junior-Size Rubber Football (607-93JR-2)
- ARCHON INDUSTRIES Spray Nozzle, 6-5/16" L, Black, SS (RT12-SB)
- FISKARS Swivel Connect Front Trigger Watering Nozzle (FI37981)
- GILMOUR 1 Pattern Adjustable Metal Fireman's Nozzle (840182-1001)
- VICTORY INNOVATIONS Wand, 12in Extension, 13inWx2inLx2inH, Black (VIVVP72)
- GILMOUR Adjustable Twist Brass Heavy-Duty Hose Nozzle (852812-1001)
- BEHRENS Sprinkling Can Galv 8Qt (208RH)
- SANI-LAV Spray Nozzle, Al/SS, 5-1/4" L, 3/4" GHT (N1AR)
- Archon Industries Nozzles & Wands