Shop All Cooling Sight Glasses
Archon Industries
Sight Flow Indicator, 7-1/2" L, 4" Pipe
Mfr # AKGF040-C19A000
Zoro # G2385072
product price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Connection Type Flanged
- Connection Material Stainless Steel
- Sight Material Borosilicate
- Sight Length 5 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Archon Industries
- MFR # AKGF040-C19A000
- Zoro # G2385072
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Pipe Size | 4 in |
Sight Length | 5 3/5 in |
Overall Length | 7.5 in |
Maximum Flange Inside Diameter | 4 in |
Flange Diameter | 9 in |
Outside Diameter | 9 in |
Description
Single Wall Sight Flow Indicator, Body Material Stainless Steel, Number of Walls Single, Connection Type Flanged, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 4 in, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -20 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 7.5 in, Window Material Borosilicate, Seal Material PTFE, Silicone
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Champion Fan, 12V, 2.48" W. (M113K)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ7)
- TJERNLUND PRODUCTS Multiple Appliance Interlock Control (MAC1E)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F921)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-5/8" L, 1" Pipe (AKF-FP010AC07A)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-C19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-1/2" L, 2" Pipe (AKGCL20-C06A0A)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 3/4" Pipe (AKF-FP007AA05A)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-3/8" L, 3" Pipe (AKGF030-A19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 13-3/8" L, 8" Pipe (AKGF080-C19A000)
- PARKER Sight Glass (PSG-4S)
- Archon Industries Cooling Sight Glasses