Shop All Cooling Sight Glasses
Archon Industries
Sight Flow Indicator, 7-1/2" L, 4" Pipe
Mfr # AKGF040-A19A000
Zoro # G2385063
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Connection Type Flanged
- Connection Material Carbon Steel
- Sight Material Borosilicate
- Sight Length 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Archon Industries
- MFR # AKGF040-A19A000
- Zoro # G2385063
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Pipe Size | 4 in |
Sight Length | 5 5/8 in |
Overall Length | 7.5 in |
Maximum Flange Inside Diameter | 4 in |
Flange Diameter | 9 in |
Outside Diameter | 9 in |
Details
Item | Single Wall Sight Flow Indicator |
Connection Type | Flanged |
Connection Material | Carbon Steel |
Sight Material | Borosilicate |
Max. Pressure | 70 psi |
Seal Material | PTFE |
Temp. Range | -20 Degrees F to 350 Degrees F |
Bolt Material | Carbon Steel |
Maximum Operating Temperature | 350 Degrees F |
Standards | ASME |
Number of Walls | Single |
Body Material Grade | Type 316 |
Flow Direction | Any Direction |
Body Material | Steel |
Maximum Operating Pressure | 70 psi |
Window Material | Borosilicate |
Minimum Operating Temperature | -20 Degrees F |
Mounting Orientation | Vertical |
Description
Single Wall Sight Flow Indicator, Body Material Steel, Number of Walls Single, Connection Type Flanged, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 4 in, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -20 Degrees F, Mounting Orientation Vertical, Overall Length 7.5 in, Window Material Borosilicate, Seal Material PTFE, Flow Direction Any Direction, Standards ASME
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Reversing Valve, 1/2"X7/8"Odf 24V (42W59)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 10, Dia 5 (SBS-4105 SB)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2002-1000-1725)
- RESIDEO Honeywell Tl8100A1008 - Multi-Application 7-Day Programmable Electronic Thermostat (TL8100A1008)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 1/2" Pipe (AKF-FP005AA05A)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-5/8" L, 1" Pipe (AKF-FP010AC07A)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 3/4" Pipe (AKF-FP007AA05A)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-1/2" L, 4" Pipe (AKGF040-C19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-C19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-A19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 13-3/8" L, 8" Pipe (AKGF080-C19A000)
- Archon Industries Cooling Sight Glasses