Shop All Cooling Sight Glasses
Archon Industries
Sight Flow Indicator, 5-5/8" L, 1" Pipe
Mfr # AKF-FP010AC07A
Zoro # G2384801
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Connection Type Flange
- Connection Material Stainless Steel
- Sight Material Borosilicate Glass
- Sight Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Archon Industries
- MFR # AKF-FP010AC07A
- Zoro # G2384801
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Pipe Size | 1 in |
Sight Length | 1 3/4 in |
Overall Length | 5.6 in |
Connection Size | 1 in |
Overall Width | 4.8 in |
Sight Diameter | 1.5 in |
Details
Item | Single Wall Sight Flow Indicator |
Connection Type | Flange |
Connection Material | Stainless Steel |
Sight Material | Borosilicate Glass |
Max. Pressure | 275 psi |
Temp. Range | -20 Degrees F to 200 Degrees F |
Bolt Material | Stainless Steel |
Seal Material | PTFE |
Number of Windows | 2 |
Body Material | Stainless Steel |
Media Temperature -Maximum | 200 Degrees F |
Operating Pressure - Maximum | 275 psi |
For Media Type | Fluids |
Media Temperature - Minimum | -20 Degrees F |
Flow Direction | Horizontal Left |
Indicator Type | Plain |
Description
Single Wall Sight Flow Indicator, Indicator Type Plain, Body Material Stainless Steel, Connection Size 1 in, Connection Type Flange, Operating Pressure - Maximum 275 psi, Sight Material Borosilicate Glass, Sight Diameter 1.5 in, Number of Windows 2, Flow Direction Horizontal Left, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material PTFE, For Media Type Fluids, Bolt Material Stainless Steel, Overall Length 5.6 in, Overall Width 4.8 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Overloadrelay 3Pole .25-26.2A (BA13A)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (12/Bag) (LVSL0012CL)
- DAYTON Hydronic Unit Heater, 16" H, 18" W (5PV22)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD9)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-5/8" L, 1" Pipe (AKF-FP010AA05A)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 1/2" Pipe (AKF-FP005AA05A)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-7/8" L, 2" Pipe (AKF-FP020AA05A)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-3/8" L, 3" Pipe (AKGF030-C19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-7/8" L, 2" Pipe (AKF-FP020AC07A)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-C19A000)
- PLAST-O-MATIC Single Wall Sight, 3 In. FNPT, PVC (GX300V-PV)
- Archon Industries Cooling Sight Glasses