Shop All Cooling Sight Glasses
Archon Industries
Sight Flow Indicator, 5-1/2" L, 2" Pipe
Mfr # AKGCL20-C06A0A
Zoro # G2384829
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Connection Type Clamp On
- Connection Material Stainless Steel
- Sight Material Borosilicate
- Sight Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Archon Industries
- MFR # AKGCL20-C06A0A
- Zoro # G2384829
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Pipe Size | 2 in |
Sight Length | 2 5/8 in |
Overall Length | 5.5 in |
Outside Diameter | 4 5/8 in |
Details
Item | Single Wall Sight Flow Indicator |
Connection Type | Clamp On |
Connection Material | Stainless Steel |
Sight Material | Borosilicate |
Max. Pressure | 100 psi |
Temp. Range | -20 Degrees F to 350 Degrees F |
Bolt Material | Stainless Steel |
Seal Material | Silicone |
Body Material | Stainless Steel |
Minimum Operating Temperature | -20 Degrees F |
For Fluid Type | Beverages, Pharmaceuticals |
Flow Direction | Any Direction |
Body Material Grade | Type 316 |
Maximum Operating Pressure | 100 psi |
Mounting Orientation | Vertical |
Number of Walls | Single |
Maximum Operating Temperature | 350 Degrees F |
Window Material | Borosilicate |
Description
Single Wall Sight Flow Indicator, Body Material Stainless Steel, Number of Walls Single, Connection Type Clamp On, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 2 in, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -20 Degrees F, Mounting Orientation Vertical, Overall Length 5.5 in, Window Material Borosilicate, Seal Material Silicone, Flow Direction Any Direction
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- KOCH FILTER Final Filter, MERV14, SH, 20"x16"x12" (110-730-004)
- B & K Toe Space Flr Grill 2X10 (C150TSW 02X10)
- SUNCOURT Centrasense DEDPV Clothes Dryer Booster Fan (DRM04)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-A19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-1/2" L, 4" Pipe (AKGF040-C19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 3/4" Pipe (AKF-FP007AA05A)
- ARCHON INDUSTRIES Sight Flow Indicator, 13-3/8" L, 8" Pipe (AKGF080-C19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-3/8" L, 3" Pipe (AKGF030-A19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-C19A000)
- ZORO SELECT Sight Glass, 5/8 x 5/8 Sweat (6AWU5)
- Archon Industries Cooling Sight Glasses