Shop All Cooling Sight Glasses
Archon Industries
Sight Flow Indicator, 4-5/8" L, 1/2" Pipe
Mfr # AKF-FP005AA05A
Zoro # G2384740
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type Flange
- Connection Material Carbon Steel
- Sight Material Borosilicate Glass
- Sight Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Archon Industries
- MFR # AKF-FP005AA05A
- Zoro # G2384740
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Pipe Size | 1/2 in |
Sight Length | 1 1/4 in |
Overall Length | 4.6 in |
Sight Diameter | 1.3 in |
Connection Size | 1/2 in |
Overall Width | 4.1 in |
Details
Item | Single Wall Sight Flow Indicator |
Connection Type | Flange |
Connection Material | Carbon Steel |
Sight Material | Borosilicate Glass |
Max. Pressure | 285 psi |
Bolt Material | Alloy Steel |
Temp. Range | -20 Degrees F to 200 Degrees F |
Seal Material | Neoprene |
Body Material | Steel |
Number of Windows | 2 |
For Media Type | Fluids |
Flow Direction | Horizontal Left |
Media Temperature -Maximum | 200 Degrees F |
Media Temperature - Minimum | -20 Degrees F |
Operating Pressure - Maximum | 285 psi |
Indicator Type | Plain |
Description
Single Wall Sight Flow Indicator, Indicator Type Plain, Body Material Steel, Connection Size 1/2 in, Connection Type Flange, Operating Pressure - Maximum 285 psi, Sight Material Borosilicate Glass, Sight Diameter 1.3 in, Number of Windows 2, Flow Direction Horizontal Left, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material Neoprene, For Media Type Fluids, Bolt Material Alloy Steel, Overall Length 4.6 in, Overall Width 4.1 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 11 (2DYU3)
- HOSHIZAKI Pump Housing (3A0989-01)
- ERIE Spring Return Actuator, 24V (AP13A000)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-3/8" L, 3" Pipe (AKGF030-A19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-1/2" L, 4" Pipe (AKGF040-A19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 3/4" Pipe (AKF-FP007AA05A)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-1/2" L, 2" Pipe (AKGCL20-C06A0A)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-1/2" L, 4" Pipe (AKGF040-C19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-C19A000)
- ZORO SELECT Sight Glass, 1/4Mx1/4M Flare (6AWT5)
- Archon Industries Cooling Sight Glasses