Shop All Cooling Sight Glasses
Archon Industries
Sight Flow Indicator, 13-3/8" L, 8" Pipe
Mfr # AKGF080-C19A000
Zoro # G2385194
product price: $5,137.99
/ea
Free Shipping & Returns
$5,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Connection Type Flanged
- Connection Material Stainless Steel
- Sight Material Borosilicate
- Sight Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Archon Industries
- MFR # AKGF080-C19A000
- Zoro # G2385194
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Pipe Size | 8 in |
Sight Length | 11 1/4 in |
Overall Length | 13.4 in |
Maximum Flange Inside Diameter | 8 in |
Flange Diameter | 13 1/2 in |
Outside Diameter | 13 1/2 in |
Details
Item | Single Wall Sight Flow Indicator |
Connection Type | Flanged |
Connection Material | Stainless Steel |
Sight Material | Borosilicate |
Max. Pressure | 25 psi |
Seal Material | PTFE |
Bolt Material | Stainless Steel |
Temp. Range | -20 Degrees F to 350 Degrees F |
Standards | ASME |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Pressure | 25 psi |
Body Material | Steel |
Flow Direction | Any Direction |
Number of Walls | Single |
Window Material | Borosilicate |
Mounting Orientation | Vertical |
Maximum Operating Temperature | 350 Degrees F |
Description
Single Wall Sight Flow Indicator, Body Material Steel, Number of Walls Single, Connection Type Flanged, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 8 in, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -20 Degrees F, Mounting Orientation Vertical, Overall Length 13.4 in, Window Material Borosilicate, Seal Material PTFE, Flow Direction Any Direction, Standards ASME
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A223)
- AIR HANDLER Electrostatic Air Filter, 16x24x2" (6B699)
- PROCOM Magnum Forced Air Propane Heater - 125,000 Btu - Model# Pcfa125V (PCFA125V)
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. (A173)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-5/8" L, 1" Pipe (AKF-FP010AA05A)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 1/2" Pipe (AKF-FP005AA05A)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-1/2" L, 4" Pipe (AKGF040-C19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-3/8" L, 3" Pipe (AKGF030-A19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-C19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-7/8" L, 2" Pipe (AKF-FP020AA05A)
- Archon Industries Cooling Sight Glasses