Shop All Sink Repair Parts
Archon Industries
Hose Station, 10" L, 10-1/2" W, Bronze
Mfr # WD2010SBR
Zoro # G2385334
Free Shipping & Returns
$1,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Max. Flow Rate 9 gpm
- Height 18 in
- Finish Bronze
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Archon Industries
- MFR # WD2010SBR
- Zoro # G2385334
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Pipe Size | 3/4 in |
Height | 18 in |
Length | 10 in |
Width | 10 1/2 in |
Details
Item | Hose Station |
Max. Flow Rate | 9 gpm |
Finish | Bronze |
Connection Type | FNPT x FNPT |
Material | Bronze |
Valve Material | Bronze |
Max. Water Pressure | 80 psi |
Hose Rack Material | Stainless Steel |
Temp. Range | 60 Degrees to 200 Degrees F |
Dial Range | 50 Degrees to 300 Degrees F |
Max. Steam Pressure | 150 psi |
Description
Hose Station, Pipe Size 3/4 in, Max. Flow Rate 9 gpm, Height 18 in, Width 10 1/2 in, Length 10 in, Connection Type FNPT x FNPT, Max. Water Pressure 80 psi, Max. Steam Pressure 150 psi, Temp. Range 60 Degrees to 200 Degrees F, Dial Range 50 Degrees to 300 Degrees F, Material Bronze, Finish Bronze, Hose Rack Material Stainless Steel, Valve Material Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70029)
- BOSHART COUPLING INSERT POLY 2X112 (UPPRC-2015)
- ZORO SELECT Tube Cutter, Capacity 1/8 To 1/2 In (3000 71 00)
- DIXON Constant Torque Worm Gear Clamp, 8-1/4 to 9-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT900L)
- ARCHON INDUSTRIES Hose Station, 10" L, 10" W, Bronze (HCMX-BR)
- ARCHON INDUSTRIES Hose Station, 10" L, 10" W, Stainless Steel (HCMX-SS)
- KOHLER Contemporary Round Bottle Trap (9033-CP)
- DELTA Mon17 TubSHWR Assembly (RP32104)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-SN)
- ZORO SELECT Tub Drain Wrench, M10-1.50, Stainless Steel, Stainless Steel Finish, 1 m Length (45089)
- SPEAKMAN Repair Part Utility Sink Hose Clip (G05-0653-MO)
- Archon Industries Sink Repair Parts