Shop All Valve Accessories
Archon Industries
Gauge Valve, 3/4" Size, SS Body
Mfr # TV55-8/08TC02N
Zoro # G2385230
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Temp. Range 20 Degrees to 300 Degrees F
- Body Material Steel
- Includes Complete Poppets, Springs and Seats
- Accessory Type Gauge Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Archon Industries
- MFR # TV55-8/08TC02N
- Zoro # G2385230
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 3/4 in |
Vessel Connection Size | 3/4 in |
Drain Connection Size | 1/4 in |
Overall Height | 2 in |
Compatible Gauge Glass Diameter | 5/8 in |
Details
Item | Gauge Valve |
Temp. Range | 20 Degrees to 300 Degrees F |
Body Material | Steel |
Includes | Complete Poppets, Springs and Seats |
Accessory Type | Gauge Valve |
Operating Pressure - Maximum | 500 psig |
Vessel Connection Type | MNPT |
Media Temperature - Maximum | 500 Degrees F |
Handle Type | Handwheel |
Handle Material | Zinc |
Shut Off Style | Ball Check Valve |
Drain Connection Type | NPT |
Description
Gauge Valve, Body Material Steel, Compatible Gauge Glass Diameter 5/8 in, Media Temperature - Maximum 500 Degrees F, Drain Connection Size 1/4 in, Handle Type Handwheel, Handle Material Zinc, Drain Connection Type NPT, Operating Pressure - Maximum 500 psig, Vessel Connection Size 3/4 in, Vessel Connection Type MNPT, Overall Height 2 in, Shut Off Style Ball Check Valve
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION TOWEL BAR 24"" CHRM (297-0201OB)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In., Cast Iron (2885-M 4)
- KINGSTON BRASS VWP2522W4A5 25" Ceramic Console Sink (4", 3-Hole), Wht/Oil Rubbed Brnz (VWP2522W4A5)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002450)
- ARCHON INDUSTRIES Gauge Valve, 1/2" Size, Carbon Steel Body (TV55-6/05TA02N)
- ZURN Repair Kit, 1/8 In., PK4 (RK18-860XLFT)
- WATTS Cap Tether, 1/8 to 1/4, Use w/Watts RK-TCP (RK-TC-P Plastci Cap Tether 1/8 1/4 NPT)
- APOLLO VALVES Air Gap Drain Kit, 2 In, NPT, ABS Plastic (AGD4A2)
- ZURN Complete Relief Valve Repair Kit (RK212-975)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-375)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217902)
- Archon Industries Valves