Shop All Valve Accessories
Archon Industries
Gauge Valve, 3/4" Size, Carbon Steel Body
Mfr # TV55-8/08TA02N
Zoro # G2385422
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Includes Complete Poppets, Springs and Seats
- Temp. Range 20 Degrees to 300 Degrees F
- Body Material Steel
- Accessory Type Gauge Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Archon Industries
- MFR # TV55-8/08TA02N
- Zoro # G2385422
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 3/4 in |
Overall Height | 2 in |
Drain Connection Size | 1/4 in |
Compatible Gauge Glass Diameter | 5/8 in |
Vessel Connection Size | 3/4 in |
Details
Item | Gauge Valve |
Includes | Complete Poppets, Springs and Seats |
Temp. Range | 20 Degrees to 300 Degrees F |
Body Material | Steel |
Accessory Type | Gauge Valve |
Operating Pressure - Maximum | 500 psig |
Handle Material | Zinc |
Shut Off Style | Ball Check Valve |
Media Temperature - Maximum | 500 Degrees F |
Vessel Connection Type | MNPT |
Handle Type | Handwheel |
Drain Connection Type | NPT |
Description
Gauge Valve, Body Material Steel, Compatible Gauge Glass Diameter 5/8 in, Media Temperature - Maximum 500 Degrees F, Drain Connection Size 1/4 in, Handle Type Handwheel, Handle Material Zinc, Drain Connection Type NPT, Operating Pressure - Maximum 500 psig, Vessel Connection Size 3/4 in, Vessel Connection Type MNPT, Overall Height 2 in, Shut Off Style Ball Check Valve
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC NHE11H Expander Kit, 1-1/4", 1-3/8", 1-1/2" and 1-5/8" OD (NTEHHK)
- PLUMB PAK BASKET STRAINR 3.5""CHRM (1441SS)
- SAFE-T-SEAL Test Plug, 2" Sz, 50 ft. of Head Pressure (MTP202)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type K (KS04060)
- ARCHON INDUSTRIES Gauge Valve, 1/2" Size, Carbon Steel Body (TV55-6/05TA02N)
- LEGEND VALVE 4" PVC THREADED VALVE LID (900-348)
- HIGHKEY Master Plumber 1.5 in. Disposal Drain Elbow (LR835149)
- TUFLINE 0 150 Stainless Flanged 1In Plug Valve (67)
- WATTS Air Gap, 3/4 to 1 In, NPT, Use w/Series 909 (909 AGC)
- SANI-LAV Jam Nut (1050)
- LEGEND VALVE 2" - 3" T-1002 LEVER HANDLE (101-980)
- Archon Industries Valve Accessories