Shop All Valve Accessories
Archon Industries
Gauge Valve, 1/2" Size, SS Body
Mfr # TV55-6/05TC02N
Zoro # G2385264
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Temp. Range 20 Degrees to 300 Degrees F
- Includes Complete Poppets, Springs and Seats
- Body Material Steel
- Accessory Type Gauge Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Archon Industries
- MFR # TV55-6/05TC02N
- Zoro # G2385264
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/2 in |
Vessel Connection Size | 3/4 in |
Compatible Gauge Glass Diameter | 5/8 in |
Drain Connection Size | 1/4 in |
Overall Height | 2 in |
Details
Item | Gauge Valve |
Temp. Range | 20 Degrees to 300 Degrees F |
Includes | Complete Poppets, Springs and Seats |
Body Material | Steel |
Accessory Type | Gauge Valve |
Drain Connection Type | NPT |
Handle Material | Zinc |
Media Temperature - Maximum | 500 Degrees F |
Shut Off Style | Ball Check Valve |
Handle Type | Handwheel |
Vessel Connection Type | MNPT |
Operating Pressure - Maximum | 500 psig |
Description
Gauge Valve, Body Material Steel, Compatible Gauge Glass Diameter 5/8 in, Media Temperature - Maximum 500 Degrees F, Drain Connection Size 1/4 in, Handle Type Handwheel, Handle Material Zinc, Drain Connection Type NPT, Operating Pressure - Maximum 500 psig, Vessel Connection Size 3/4 in, Vessel Connection Type MNPT, Overall Height 2 in, Shut Off Style Ball Check Valve
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Task Medium Single Basin Sink (80086-1PC-NA)
- WATERPIK Ezselect Hh Shwrhd Chrm (LAR-563E)
- LARSEN SUPPLY CO 10Ct J Sink Rim Clip (42-2103)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 4 in (0390010262)
- ARCHON INDUSTRIES Gauge Valve, 1/2" Size, Carbon Steel Body (TV55-6/05TA02N)
- SIOUX CHIEF Sioux Chief Mfg 6in. Cast Iron Strainer 846-S5PK (846-S5PK)
- SMITH-COOPER 1/4 in. Stainless Steel FIP Ball Valve Full Port (4373001010)
- WATTS Air Gap, 3 In, NPT, Use w/Watts Series 909 (909 AGK 4-6 8-10 M1)
- BVA Coupling 38 To 38 Nptf 10000 Psi, FT103 (FT103)
- LIZARD SKIN Lizard Skin 1301-1 1 gal Ceramic Insulation Spray; White (LIZ50106)
- OATEY Air Admittanc Valve Kit (39239)
- Archon Industries Valves