Shop All Valve Accessories
Archon Industries
Gauge Valve, 1/2" Size, Carbon Steel Body
Mfr # TV55-6/05TA02N
Zoro # G2385203
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Includes Complete Poppets, Springs and Seats
- Temp. Range 20 Degrees to 300 Degrees F
- Body Material Steel
- Accessory Type Gauge Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Archon Industries
- MFR # TV55-6/05TA02N
- Zoro # G2385203
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/2 in |
Vessel Connection Size | 3/4 in |
Compatible Gauge Glass Diameter | 5/8 in |
Overall Height | 2 in |
Drain Connection Size | 1/4 in |
Details
Item | Gauge Valve |
Includes | Complete Poppets, Springs and Seats |
Temp. Range | 20 Degrees to 300 Degrees F |
Body Material | Steel |
Accessory Type | Gauge Valve |
Media Temperature - Maximum | 500 Degrees F |
Handle Material | Zinc |
Vessel Connection Type | MNPT |
Handle Type | Handwheel |
Operating Pressure - Maximum | 500 psig |
Drain Connection Type | NPT |
Shut Off Style | Ball Check Valve |
Description
Gauge Valve, Body Material Steel, Compatible Gauge Glass Diameter 5/8 in, Media Temperature - Maximum 500 Degrees F, Drain Connection Size 1/4 in, Handle Type Handwheel, Handle Material Zinc, Drain Connection Type NPT, Operating Pressure - Maximum 500 psig, Vessel Connection Size 3/4 in, Vessel Connection Type MNPT, Overall Height 2 in, Shut Off Style Ball Check Valve
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 8 in Pipe Size (801-080)
- T&S BRASS Stem Hot Tsb For - Part# Ts18L (TS18L)
- KOHLER Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel (20999-BN)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381020630)
- WATTS Air Gap, 2-1/2 to 10 In, Use w/Series 957 (957-AG)
- SANI-LAV Jam Nut (1050)
- B & K 12Fros Free Valve Stem (888-564)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- WOODFORD MFG Model 22 Drywall Mounting Plate (13-Piece) (DMP)
- ZURN Rubber Repair Kit, 8 in. to 10 in. (RK8-375R)
- FEBCO Rubber Parts Kit, 3/4 to 1 In (905111)
- Archon Industries Valves