Shop All Molding and Trim
Architectural Products By Outwater
WM 620 4 in. x 1/2 in. x 94-1/2 in. Polyurethane Base Molding 31-1/2 LF, 4PK
Mfr # 3P5.37.01071
Zoro # G410690799
product price: $84.15
/pk 4, $21.04/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.01071
- Zoro # G410690799
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 4 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
Whether it is classic or contemporary, our Base mouldings are manufactured with clean crisp lines that are certain to accentuate and heighten the overall installation. American Pro Decors base mouldings are lightweight, strong and easy to install using standard woodworking tools. Our Base mouldings are the perfect choice to add a clean, crisp and decorative accent to any wall. Our base mouldings are factory primed and ready to be painted with any high quality paint.
- •4 in. H x 1/2 in. P x 94-1/2 in. L
- •To order this item in flexible use model# 5APD10206
- •Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects. Easy to install using common woodworking tools
- •Primed in white and ready to paint or faux finish. Primed in white and ready to paint or faux finish
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •Has a sharp, clean and smooth surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec Strike, Magnetic, use w/ HES 9400, 9500, 9600 or 9700 (9000-MTK)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Passage Knobset, Satin Nickel (DU101 15)
- YALE Door Closer Cover, Aluminum Painted (1100COV 689)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 6PK (CX188-6PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-3/4 in. x 1-7/8 in. x 94-1/2 in. Plain Polyurethane Crown Molding 47 LF, 6PK (3P5.37.00445)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 8PK (CX188-8PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3-15/16 in. x 3-5/8 in. x 94-1/2 in. Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00710)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in. x 5/8 in. x 6 in. Long Plain Polyurethane Panel Molding Sample (3P5.37.01031)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-9/16 in. x 13/16 in. x 94-1/2 in. Plain Polyurethane Panel Molding 31-1/2 LF, 4PK (3P5.37.00957)
- EKENA MILLWORK 4 3/8"W x 9 1/8"H x 1 1/8"P Bradford Plinth Block (PB04X09X01BR)
- Architectural Products By Outwater Molding and Trim