Shop All Molding and Trim
This Product is Discontinued
Architectural Products By Outwater
WM 620 4 in. x 1/2 in. x 94-1/2 in. Flexible Polyurethane Base Molding 15-1/2 LF, 2PK (Discontinued)
Mfr # 3P5.37.00965
Zoro # G010690854
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00965
- Zoro # G010690854
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 4 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
Whether it is classic or contemporary, our Base mouldings are manufactured with clean crisp lines that are certain to accentuate and heighten the overall installation. This base moulding is flexible, lightweight, strong and easy to install using standard woodworking tools. Our Base mouldings are the perfect choice to add a clean, crisp and decorative accent to any wall. Our base mouldings are factory primed and ready to be painted with any high quality paint.
- •4 in. H x 1/2 in. W x 94-1/2 in. L
- •Flexible moulding bends like a belt, maximum radius 10 in.
- •Made from high density polyurethane. Impervious to moisture and insects. Easy to install using common woodworking tools. Can be adhered using a premium polyurethane construction adhesive
- •Primed in white and ready to paint or faux finish. Can be painted with any high quality acrylic latex or oil-based paint
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •Has a sharp, clean and smooth surface
- •Available in rigid non-flexible, use model# 5APD125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 22 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B22)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- BEST 1-5/8" W x 4" H Prime Coat Door and Butt Hinge (F179 4X4 DOOR HINGE P STL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7810-E400 AL)
- EKENA MILLWORK 2 1/8"P x 2 1/8"H Outside Corner Moulding (matches moulding MLD02X02X03EG) (MOC02X02EG)
- Architectural Products By Outwater Molding and Trim