Shop All Molding and Trim
This Product is Discontinued
Architectural Products By Outwater
WM 620 4 in. x 1/2 in. x 6 in. L Polyurethane Base Molding Sample (Discontinued)
Mfr # 3P5.37.01065
Zoro # G610690858
This Product is Discontinued
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 6 in
- Color White
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.01065
- Zoro # G610690858
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 6 in |
Height | 4 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
This 6 in. Long Base Sample Piece will show you the actual Moulding Profile for your review. Whether it is classic or contemporary, our Base mouldings are manufactured with clean crisp lines that are certain to accentuate and heighten the overall installation. American Pro Decors base mouldings are lightweight, strong and easy to install using standard woodworking tools. Our Base mouldings are the perfect choice to add a clean, crisp and decorative accent to any wall. Our base mouldings are factory primed and ready to be painted with any high quality paint.
- •6 in. L sample piece only
- •4 in. H x 1/2 in. P x 6 in. long sample
- •Made from high density polyurethane. Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects
- •Use painters caulk to finish nails or screw holes and joints. Use painters caulk to finish nails or screw holes and joints
- •Use painters caulk to finish nails or screw holes and joints
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •To order the full length moulding use model no. 5APD125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.