Shop All Molding and Trim
Architectural Products By Outwater
Orac Decor | High Impact Polystyrene Crown Moulding | 4in Sample Piece | CX189
Mfr # CX189-SAMP
Zoro # G209152408
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 4 in
- Color Primed White
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # CX189-SAMP
- Zoro # G209152408
- UPC # 840088619264
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 4 in |
Width | 1 in |
Depth | 1 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Product Usage | Residential; Commercial |
Mounting | Adhesive; Nail |
Description
This cornice moulding from Orac Decor can be used for indirect lighting applications in a variety of different environments. Can be used in both indoor and outdoor environments and is impervious to moisture. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 18 in. Spiral Tilt Balance, Red Tip Single Pack (FL 1820)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS Mgmt, LONG, 2Pack (5-02202-94-2)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70112)
- PANACEA FORGED S HOOK 6"" (85755)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 10PK (CX189-10PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 11PK (CX189-11PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 7PK (CX189-7PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 7PK (CX188-7PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in. x 5/8 in. x 96 in. Leaf Scroll Polyurethane Frieze Molding 16 LF, 2PK (3P5.37.00941)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in. x 5/8 in. x 6 in. Long Plain Polyurethane Panel Molding Sample (3P5.37.01031)
- RANDALL 4.5 MM OVERLAP EDGE (3 FT W-1220-U)
- Architectural Products By Outwater Molding & Millwork