Shop All Molding and Trim
This Product is Discontinued
Architectural Products By Outwater
Orac Decor | High Impact Polystyrene Baseboard Moulding | 3-7/8in H x 78in Long | SX171 Series, 4PK (Discontinued)
Mfr # SX171-4PACK
Zoro # G409152390
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Primed
- Material Polyurethane
- Length 78.75 in
- Color Primed White
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # SX171-4PACK
- Zoro # G409152390
- UPC # 840088645584
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 78.75 in |
Width | 4 in |
Depth | 7/8 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Product Usage | Residential; Commercial |
Mounting | Adhesive; Nail |
Description
Orac Decor baseboard moulding offers visual continuity and is resistant to everyday impacts from regular foot traffic, furniture movement and more. These mouldings are very lightweight and easy to handle during installation. Can be used in both damp and humid environments and is impervious to moisture when properly finished. Fits over baseboard with maximum dimensions of 3-7/16in high x 1/2in projection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.