Shop All Molding and Trim
This Product is Discontinued
Architectural Products By Outwater
Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 4in Sample Piece (Discontinued)
Mfr # CX190-SAMP
Zoro # G409152376
This Product is Discontinued
Key Features
- Finish Primed
- Material Polyurethane
- Length 4 in
- Color Primed White
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # CX190-SAMP
- Zoro # G409152376
- UPC # 840088619271
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 4 in |
Width | 0.75 in |
Depth | 1-1/8 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Product Usage | Residential; Commercial |
Mounting | Adhesive; Nail |
Description
The crown moulding from Orac Decor can be used for indirect lighting applications in a variety of different environments. Resistant to moisture and can be used in both indoor and outdoor environments with no problem. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX50P RHO 626 (ALX50P RHO 626)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Pebble Weave 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3604)
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 1/8" Rubber O-Rings 10PK (64837)
- DWELLINGDESIGNS 4 x 1 x 94.5 in. Blackthorne Chair Rail (DW284243)
- Architectural Products By Outwater Molding & Millwork