Shop All Molding and Trim
Architectural Products By Outwater
Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 1-1/8in Face x 78in Long, 10PK
Mfr # CX190-10PACK
Zoro # G009152356
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 78.75 in
- Color Primed White
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # CX190-10PACK
- Zoro # G009152356
- UPC # 840088629218
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 78.75 in |
Width | 0.75 in |
Depth | 1-1/8 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Product Usage | Residential; Commercial |
Mounting | Adhesive; Nail |
Description
The crown moulding from Orac Decor can be used for indirect lighting applications in a variety of different environments. Resistant to moisture and can be used in both indoor and outdoor environments with no problem. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Paddle Handle Lock Sq.Corners (EMC 3-4820 SS)
- STRYBUC 22in Tilt Tube Balance (85-22B)
- LASCO FITTINGS Gasket, 1-1/2 In, Styrene Butadiene Rubber (22007)
- ABUS Abus: 200/115 C 4-1/2" Hasp Hardened (ABS-2081)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 4in Sample Piece (CX190-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 10PK (CX189-10PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in. x 3-1/8 in. x 6 in. Long Egg and Dart Polyurethane Crown Molding Sample (3P5.37.01185)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in. x 2-3/4 in. x 6 in. Long Plain Polyurethane Crown Molding Sample (3P5.37.01291)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 11PK (PVC-4887-OVER-11PK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-3/4 in. x 5-3/4 in. x 96 in. Plain Polyurethane Crown Molding 16 LF, 2PK (3P5.37.00900)
- INTEPLAST GROUP 205 Outside Corner Moulding, 8 ft L, 1516 in W, Polystyrene, Majestic Oak (42050800806)
- Architectural Products By Outwater Molding and Trim