Shop All Molding and Trim
Architectural Products By Outwater
Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 4in Sample Piece
Mfr # CX188-SAMP
Zoro # G809152358
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 4 in
- Color Primed White
- Width 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Architectural Products By Outwater
- MFR # CX188-SAMP
- Zoro # G809152358
- UPC # 840088619257
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 4 in |
Width | 1.375 in |
Depth | 1-1/8 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Mounting | Adhesive; Nail |
Product Usage | Residential; Commercial |
Description
The crown moulding from Orac Decor can be used for indirect lighting applications in a variety of different environments. Resistant to moisture and can be used in both indoor and outdoor environments with no problem. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Replacment BTM BGE 35-3/16"" (43820)
- NATIONAL HARDWARE Screen Storm Door Latch (N100-044)
- M-D Vinyl Gasket W/S 17' (78196)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0103)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 8PK (CX188-8PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 9PK (CX188-9PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 6PK (CX188-6PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX171 Series (SX171-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-3/4 in. x 6-1/2 in. x 94-1/2 in. Plain Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00901)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 7PK (CX189-7PACK)
- DWELLINGDESIGNS 9.88 in. H x 10.62 in. P x 14.50 in. F x 96 in. L Hillsborough Rococo Crown Moulding (DW281168)
- Architectural Products By Outwater Molding and Trim