Shop All Molding and Trim
This Product is Discontinued
Architectural Products By Outwater
Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 11PK (Discontinued)
Mfr # CX188-11PACK
Zoro # G109152355
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Primed
- Material Polyurethane
- Length 78.75 in
- Color Primed White
- Width 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # CX188-11PACK
- Zoro # G109152355
- UPC # 840088629089
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 78.75 in |
Width | 1.375 in |
Depth | 1-1/8 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Mounting | Adhesive; Nail |
Product Usage | Residential; Commercial |
Description
The crown moulding from Orac Decor can be used for indirect lighting applications in a variety of different environments. Resistant to moisture and can be used in both indoor and outdoor environments with no problem. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.