Shop All Molding and Trim
This Product is Discontinued
Architectural Products By Outwater
Baseboard Over Baseboard Moldings, 11PK (Discontinued)
Mfr # PVC-4887-OVER-11PK
Zoro # G309152377
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Primed
- Material Polyurethane
- Length 96 in
- Color Primed White
- Width 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # PVC-4887-OVER-11PK
- Zoro # G309152377
- UPC # 840088614009
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 96 in |
Width | 7.75 in |
Depth | 1/2 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Product Usage | Residential; Commercial |
Mounting | Adhesive; Nail |
Description
Whether it is classic or contemporary, Designer's Edge Baseboard mouldings are manufactured with clean crisp lines that are certain to accentuate and heighten the overall installation. Lightweight, strong and easy to install using standard woodworking tools, Designer's Edge base mouldings are ready to be painted with any high quality late or Oilbased paint. Covers Existing Moldings 7-3/3in High 7/8in Projection 96in Long Ready to Paint 11 Pack/86+Feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Deadbolt Keyed White (U 9919)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 9/32 in (1XTB9)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1082)
- MASTER LOCK 2-3/4" Shielded Lock (40KAD-0501)
- EKENA MILLWORK 2 1/4"H x 3/8"P x 78"L Pearl Pierced Moulding (PIR02X00PE)
- Architectural Products By Outwater Molding and Trim