Shop All Molding and Trim
This Product is Discontinued
Architectural Products By Outwater
8 Ft Trim Fast Crown Molding Peel and Stick Ceiling Cornice, 6PK (Discontinued)
Mfr # TFM-49-A-6PK
Zoro # G609152404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Primed
- Material Polyurethane
- Length 96 in
- Color Primed White
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Architectural Products By Outwater
- MFR # TFM-49-A-6PK
- Zoro # G609152404
- UPC # 840088640664
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 96 in |
Width | 3.5 in |
Depth | 2 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Product Usage | Residential; Commercial |
Mounting | Adhesive; Nail |
Description
Nothing elevates the look of a home quite like crown molding. Achieve professional quality results without costly renovations with Trim Fast Crown Molding from Designers Edge Millwork. A perfect DIY project for beginners, the simple to use molding allows you to transform your space in an afternoon. No need for nails guns and messy caulking, this molding contains two adhesive strips: the top strip is used to position the trim while the bottom strip permanent adheres once the molding is correctly positioned. Save time on finishing up your trim work. These crown moldings are primed in the factory and ready for a paint or finish that matches your dream design. Looking for something a little less conventional? Add an elegant ambience to your interior, use with LED lighting strips to create a sophisticated linear pattern of light and shadow. Compatible with LED lighting, the subtle floating effect that takes traditional molding to the next level. Achieve the elegant designer look in any room of your home without fear of water damage in room with high moisture such as bathrooms. Trim Fast Crown Molding helps bring new life and elevate to look of a traditional home. Achieve professional results without hiring professionals!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.