Shop All Furniture Parts
Architectural Products By Outwater
6-1/2 in x 3-1/2 in Unfinished Hardwood Queen Ann Leg for Furniture
Mfr # 3P5.11.00047
Zoro # G108372068
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-5/8 in
- Material Solid Hardwood
- Height 6-1/2 in
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00047
- Zoro # G108372068
- UPC # 840088621267
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Width | 4-5/8 in |
Height | 6-1/2 in |
Details
Material | Solid Hardwood |
Features | Can Be Painted or Stained With Any Quality Latex or Oil Based Product |
Finish | Unfinished |
Shape | Triangle |
Product Usage | Residential; Commercial |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (14976)
- FLASH FURNITURE Black Plastic Folding Chair (8-LE-L-4-BK-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 4 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture, Pack of 4 (3P5.11.00129)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Round Bun Foot 4 Pack (3P5.11.00119)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture (3P5.11.00102)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00101)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 4 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00076)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in H x 6 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture, 4 Pack (3P5.11.00115)
- KASON Cam-Rise Spring Assisted Hinge Flush, RH (11248000028)
- Architectural Products By Outwater Furniture Parts